Welcome to Würth Slowakia For trade customers only

Smart charging station 11 kW

Charging station Smart cPµ2
CHRGSTA-ELVEH-SMART-CPMY2-RFID-11KW-8M

Art.-no. 9501650203
EAN 4065746557689

Price for selected packaging unit
Smart charging station 11 kW

Art.-no. 9501650203

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For charging hybrid and electric cars with a type 2 charging point

Compact, powerful and smart wall-mounted charging unit


  • The charging station is suitable for connection to PV systems for excess PV charging

  • Excess PV charging allows an electric vehicle to be charged from low-cost PV power

  • Products of other PV inverter manufacturers can be connected with a smart meter


Sleek and timeless design with intuitive operation


  • The wall-mounted charging unit can be placed on a wide variety of surfaces

  • Charging is controlled and visualised via a web interface


Protection on-site provided by a type A 30 mA residual current circuit breaker



Charging current adjustable between 6 and 16 A



Made in Germany

Notice
  • The wall box has blackout protection to maintain the household power grid in the case of failure under peak load

  • Integrated DC fault current circuit breaker
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for private use

Min./max. input voltage

230-400 V

Frequency

50 Hz

Number of phases charging station

1-3

Min./max. charging power

3.7-11 kW

Min./max. charging current

6-16 A

Access control

RFID

RFID frequency

13.56 MHz

Min./max. temperature conditions

-25 to 50 °C

Plug vehicle side

Type-2

Overall length of charging cable

8 m

Charging cable design

Smooth

Cable connection

5 x 4 mm² - L1/L2/L3/N/PE

Suitable for nominal cable cross section

2,5 - 4 mm²

Area of application

Indoors, Outdoors

EVU control

Yes

Power Management (Charging station)

Dynamic possible with Smart Meter

Interface

RS485, LAN RJ45, OCPP 1.6, USB 2.0 type A

Other standard

IEC 62196-2, IEC 61851

ISO

15118

Energy meter version

MID

Nominal current

16 A

Excess PV Charging

Yes

Communication PV systems

Fronius, Kostal, SMA, RCT

IP protection class

IP 54

Max. residual current protection DC

6 mA/DC

Protection class

Protection class II/protective insulation

Width

196 mm

Height

283 mm

Depth

88 mm

Product weight (per item)

3600.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable reel For electric vehicle charging cables

CBLREEL-RETRACT-(F.CHRGCBL-ELVEH)

Automatic rewind of the charging cable
x 1 pcs
Wall bracket For charging cables and other lines and hoses

WLBRKT-(F.CHRGCBL)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information