Smartphone pocket with convenient hook-and-loop fastener
Mobile phone pouch, nylon
MOBPHNPOUCH-HORIZONTAL-150X30X80MM
Art.-no. 0715930220
EAN 4046777991789
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elasticated strap on the outside for pens and small screwdrivers
- Made from high quality polyester (1680 denier)
Notice
The additional products shown are not included in the scope of delivery.
Product information
Datasheets(X)
Length x width x height | 150 x 30 x 80 mm |
Suitable for mobile phone | 145 x 75 x 15 mm |
For belt width | 50 mm |
Design | Horizontally |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 1 kg |
Product weight (per item) | 27.000 g |