Snap hook DIN 5299, shape C, A2 stainless steel
DIN 5299 plain A2 stainless steel
KARABHOK-FD-DIN5299-A2-C-60X6
Art.-no. 05240606
EAN 4011231444651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation
Notice
The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Length (l1) | 60 mm |
Thickness (d3) | 6 mm |
Internal diameter (d1) | 9 mm |
Internal diameter 2 (d2) | 17 mm |
Max. load capacity | 120 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
