Welcome to Würth Slowakia For trade customers only

Snap ring shape SB for drill hole

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D42,0

Art.-no. 0490999042
EAN 4048539323791

Price for selected packaging unit
Snap ring shape SB for drill hole

Art.-no. 0490999042

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SB, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

SB 42

Suitable for holes

42 mm

Suitable for groove diameter

43.2 mm

Outer diameter (d1)

43.8 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

DIN 9928

Form

SB