Welcome to Würth Slowakia For trade customers only

Socket cutter mount for centre drill bit

Socket cutter mount for centre drill
MNT-SKTCTR-PLUSXM16

Art.-no. 0668690516

EAN 4056807817118

Price for selected packaging unit
Socket cutter mount for centre drill bit

Art.-no. 0668690516

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mount with M16 thread for use of socket outlet drill bits with centre drills, includes matching Allen key for changing drill bits.

No protruding parts


The drill bit is attached to the mount using a screw, which turns fully into the mount and thus reduces the risk of injury.

Notice

Can only be used with centre drill art. no. 0668690501.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

Suitable for SDS-plus

Outlet thread

M16

Length

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information