Socks
Work socks
WORK SOCKS BLACK 43-46
Art.-no.
M051027007
EAN 4250004486874
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
The anatomically shaped sock offers protection, and stabilises the muscles, tendons and joints.
- Anatomically shaped socks
- Support and protect the foot
- Robust, elasticated and casual
Product information
Datasheets(X)
Colour | Black |
Size | 43-46 |
Material | 55% cotton, 20% polyester (COOLMAX®), 22% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Number of socks | 1 Pair |