Softshell jacket North Ways Nato
Work jacket NORTH WAYS NATO
WRKJAC-NATO-BLACK-SZ.XXL
Art.-no. 9501011317
EAN 4065746617406
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Jet black |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |