Solar flat gasket For flat-sealing screw joints of thermal solar collectors
Flat gasket solar
FLSEAL-SOLAR-DN8
Art.-no.
0886004000
EAN 4046778723341
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Temperature resistant up to +250°C
Notice
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Product information
Datasheets(X)
![]() | |
Material | Aramid fibre |
Colour | Yellow, Green |
DN nominal width | DN 8 |
Internal diameter (d1) | 8.0 mm |
Outer diameter (d2) | 15.0 mm |
Thickness (h) | 2.0 mm |
Min./max. temperature resistance | -100 to 250 °C |
Max. short-term temperature resistance | 400 °C |
Max. operating pressure | 150 bar |
Approval mark | DVGW |