Solar mounting, WSF type A, variant 2
SOLMNT-A-WSH19-A2-8,4X150-M10X50
Art.-no. 0201184150
EAN 4048539509997
Register now and access more than 125,000 products
A2 stainless steel with special coating
5 mm hexagon socket
Pre-assembled with:
- 1x hexagon nut, DIN 934
- 1x locking nut, DIN 985
- 1x sealing washer, dia. 19 mm
- 2x washers, DIN 125
With general technical approval Z-14.4-598
The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mountings, variant 2, should be used in combination with domed caps, depending on the structural loads.
Datasheets(X)
Special type for trapezoidal profile and sandwich element roofing
Application instructions
- Pre-drill the wooden substructure and roof cladding with dia. 6.0 mm holes. The length of the thread engagement in wood is at least 34 mm (observe reduced load values)
- The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting
![]() | |
Suitable for | Profiled sheeting and sandwich element roofing |
Nominal diameter | 10 mm |
Screw length (L) | 150.0 mm |
Length (Lg) | 205 mm |
Thread diameter | 8.4 mm |
Min./max. grip range | 75.0-110 mm |
Material | Stainless steel A2 |
Thread length (metric thread) (l) | 50 mm |
Thread type x nominal diameter (D) | M10 |
Internal drive | HS5 |
Surface | Zinc plated |
Thread length (thread for woodwork) (b) | 70 mm |
Additional articles | Twist drill HSS for hardwood, flute length 180 mm 6.0 x 260 mm (art. no. 0627006260), domed caps (art. no. 0498105 ...) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
