Welcome to Würth Slowakia For trade customers only

Solar mounting, WSF type A, variant 2

Solar mount, WSF, type A variant 2
SOLMNT-A-WSH19-A2-8,4X180-M10X50

Art.-no. 0201184180

EAN 4048539510177

Price for selected packaging unit
Solar mounting, WSF type A, variant 2

Art.-no. 0201184180

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For wooden substructures, special type for trapezoidal profile and sandwich element roofing

A2 stainless steel with special coating



5 mm hexagon socket



Pre-assembled with:


  • 1x hexagon nut, DIN 934

  • 1x locking nut, DIN 985

  • 1x sealing washer, dia. 19 mm

  • 2x washers, DIN 125
Proof of Performance

With general technical approval Z-14.4-598

Notice

The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mountings, variant 2, should be used in combination with domed caps, depending on the structural loads.

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Special type for trapezoidal profile and sandwich element roofing

Instructions

Application instructions


  • Pre-drill the wooden substructure and roof cladding with dia. 6.0 mm holes. The length of the thread engagement in wood is at least 34 mm (observe reduced load values)

  • The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting

Suitable for

Profiled sheeting and sandwich element roofing

Nominal diameter

10 mm

Screw length (L)

180.0 mm

Length (Lg)

235 mm

Thread diameter

8.4 mm

Min./max. grip range

105.0-140 mm

Material

Stainless steel A2

Thread length (metric thread) (l)

50 mm

Thread type x nominal diameter (D)

M10

Internal drive

HS5

Surface

Zinc plated

Thread length (thread for woodwork) (b)

70 mm

Additional articles

Twist drill HSS for hardwood, flute length 180 mm 6.0 x 260 mm (art. no. 0627006260), domed caps (art. no. 0498105 ...)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Saddle washer for trapezoidal profile

CALOTTE-R9002-GREYWHITE-35/200

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information