Welcome to Würth Slowakia For trade customers only

Solar mounting, WSF type BZ, variant 1

Solar mount, WSF, type BZ-Variant 1
SOLMNT-BZ-SEAL-A2-8,0X200-M10X50

Art.-no. 0201880200

EAN 4048539510160

Price for selected packaging unit
Solar mounting, WSF type BZ, variant 1

Art.-no. 0201880200

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pre-assembled for steel substructures, special type for corrugated roof cladding

A2 stainless steel with special coating



5 mm hexagon socket



Pre-assembled with:


  • 1x hexagon nut, DIN 934

  • 1x locking nut, DIN 985

  • 1x EPDM mushroom seal

  • 2x washers, DIN 125
Proof of Performance

General technical approval Z-14.4-598

Notice
  • The pre-drilling diameter must be strictly adhered to

  • Depending on the structural loads, WSF solar mountings should be used in combination with domed caps. The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting

  • The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel
Application area
Application instructions
Thickness of the steel substructurePre-drilling diameter
1.5-5.0 mm6.8 mm
6.0 mm7.0 mm
8.0 mm7.2 mm
> 10.0 mm7.4 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Pre-assembled façade construction screws can be replaced with the WSF solar mounting.

  • Special type for corrugated roof cladding

Suitable for

Corrugated sheet roofing

Nominal diameter

10 mm

Screw length (L)

200.0 mm

Length (Lg)

255 mm

Thread diameter

8 mm

Min./max. grip range

130.0-175.0 mm

Material

Stainless steel A2

Thread length (metric thread) (l)

50 mm

Thread type x nominal diameter (D)

M10

Internal drive

HS5

Surface

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Saddle washer for trapezoidal profile

CALOTTE-R9002-GREYWHITE-35/200

x 100 pcs
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

WN type RN facade construction drill bit

DRL-FCDE-HSS-D6,8-L225-WL30MM

Assembly drill bit for deep drilling, tip angle 118°
x 5 pcs
WN type RN facade construction drill bit

DRL-FCDE-HSS-D7,0-L225-WL30MM

Assembly drill bit for deep drilling, tip angle 118°
x 5 pcs
WN type RN facade construction drill bit

DRL-FCDE-HSS-D7,4-L225-WL30MM

Assembly drill bit for deep drilling, tip angle 118°
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information