Solar mounting, WSF type BZ, variant 1
Solar mount, WSF, type BZ-Variant 1
SOLMNT-BZ-SEAL-A2-8,0X80-M10X50
Art.-no. 020188080
EAN 4049557742229
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Pre-assembled for steel substructures, special type for corrugated roof cladding
 
A2 stainless steel with special coating
5 mm hexagon socket
Pre-assembled with:
- 1x hexagon nut, DIN 934
 - 1x locking nut, DIN 985
 - 1x EPDM mushroom seal
 - 2x washers, DIN 125
 
Proof of Performance
General technical approval Z-14.4-598
Notice
- The pre-drilling diameter must be strictly adhered to
 - Depending on the structural loads, WSF solar mountings should be used in combination with domed caps. The domed cap is placed onto the profile panel and screwed into place using the WSF solar mounting
 - The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel
 
Application area
| Application instructions | |
| Thickness of the steel substructure | Pre-drilling diameter | 
| 1.5-5.0 mm | 6.8 mm | 
| 6.0 mm | 7.0 mm | 
| 8.0 mm | 7.2 mm | 
| > 10.0 mm | 7.4 mm | 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
- Pre-assembled façade construction screws can be replaced with the WSF solar mounting.
 - Special type for corrugated roof cladding
 
![]()  | |
Suitable for  | Corrugated sheet roofing  | 
Nominal diameter  | 10 mm  | 
Screw length (L)  | 80.0 mm  | 
Length (Lg)  | 135 mm  | 
Thread diameter  | 8 mm  | 
Min./max. grip range  | 15.0-55.0 mm  | 
Material  | Stainless steel A2  | 
Thread length (metric thread) (l)  | 50 mm  | 
Thread type x nominal diameter (D)  | M10  | 
Internal drive  | HS5  | 
Surface  | Zinc plated  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
