Welcome to Würth Slowakia For trade customers only

Solid carbide ball nose end mill, short, quad blade

End mill SC WN-K Z4 2xD 30° type N
CTR-RADI-MINI-WN-S-SC-D10,0MM

Art.-no. 5443301342

EAN 4055375918203

Price for selected packaging unit
Solid carbide ball nose end mill, short, quad blade

Art.-no. 5443301342

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Particularly suitable for contour milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7075

Material to be processed

Steel, Cast metal, Stainless steel, Hard and tough material, Aluminium

Diameter (d1)

10 mm

Shank diameter (d2)

10 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

72 mm

Chip flute length (l2)

22 mm

Number of cutting edges (Z)

4 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 8-16
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12-16
General structural steels < 500 N/mm² E 90 0,051 0,068 0,090
500-850 N/mm² E 80 0,051 0,068 0,090
Carbon steels < 850 N/mm² E 80 0,051 0,068 0,090
850-1000 N/mm² E 65 0,032 0,039 0,051
Unalloyed heat-treated steels < 700 N/mm² E 80 0,051 0,068 0,090
700-850 N/mm² E 70 0,051 0,068 0,090
850-1000 N/mm² E 65 0,032 0,039 0,051
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,032 0,039 0,051
1000-1200 N/mm² E 45 0,028 0,034 0,045
Unalloyed case-hardening steels < 750 N/mm² E 80 0,051 0,068 0,090
Alloyed case-hardening steels < 1000 N/mm² E 60 0,032 0,039 0,051
1000-1200 N/mm² E 45 0,028 0,034 0,045
Nitriding steels < 1000 N/mm² E 60 0,032 0,039 0,051
1000-1200 N/mm² E 45 0,028 0,034 0,045
Tool steels < 850 N/mm² E 60 0,032 0,039 0,051
850-1100 N/mm² E 45 0,028 0,034 0,045
1100-1400 N/mm² E 35 0,028 0,034 0,045
High-speed steels 850-1200 N/mm² E 30 0,028 0,034 0,045
Wear-resistant constructional steel 1350 N/mm² E 60 0,034 0,045 0,056
Spring steels < 1200 N/mm² E 35 0,028 0,036 0,051
Stainless steels, sulphurated < 700 N/mm² E 60 0,028 0,036 0,051
Stainless steels, austenitic < 700 N/mm² E 50 0,036 0,045 0,056
< 850 N/mm² - 40 0,045 0,056 0,068
Cast iron < 180 HB E 80 0,045 0,056 0,068
> 180 HB E 70 0,036 0,045 0,056
Nodular graphite, malleable iron > 180 HB E 65 0,045 0,056 0,079
> 260 HB E 55 0,045 0,056 0,079
Aluminium, aluminium alloys < 530 N/mm² E 230 0,045 0,056 0,079
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,045 0,056 0,079
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 140 0,045 0,056 0,079
Magnesium, magnesium alloys < 280 N/mm² - 230 0,045 0,056 0,079
Graphite - - 80 0,045 0,056 0,079
Cutting values for roughing copy
For dia. 1-7.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 90 0,006 0,013 0,025 0,037
500-850 N/mm² E 80 0,006 0,013 0,025 0,037
Carbon steels < 850 N/mm² E 80 0,006 0,013 0,025 0,037
850-1000 N/mm² E 65 0,004 0,008 0,016 0,025
Unalloyed heat-treated steels < 700 N/mm² E 80 0,006 0,013 0,025 0,037
700-850 N/mm² E 70 0,006 0,013 0,025 0,037
850-1000 N/mm² E 65 0,004 0,008 0,016 0,025
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Unalloyed case-hardening steels < 750 N/mm² E 80 0,006 0,013 0,025 0,037
Alloyed case-hardening steels < 1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Nitriding steels < 1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Tool steels < 850 N/mm² E 60 0,004 0,008 0,016 0,025
850-1100 N/mm² E 45 0,003 0,007 0,014 0,023
1100-1400 N/mm² E 35 0,003 0,007 0,014 0,023
High-speed steels 850-1200 N/mm² E 30 0,003 0,007 0,014 0,023
Wear-resistant constructional steel 1350 N/mm² E 60 0,004 0,008 0,017 0,028
Spring steels < 1200 N/mm² E 35 0,003 0,007 0,013 0,019
Stainless steels, sulphurated < 700 N/mm² E 60 0,003 0,007 0,013 0,019
Stainless steels, austenitic < 700 N/mm² E 50 0,005 0,009 0,018 0,027
< 850 N/mm² - 40 0,006 0,011 0,023 0,034
Cast iron < 180 HB E 80 0,006 0,011 0,023 0,034
> 180 HB E 70 0,005 0,009 0,018 0,027
Nodular graphite, malleable iron > 180 HB E 65 0,006 0,011 0,023 0,034
> 260 HB E 55 0,006 0,011 0,023 0,034
Aluminium, aluminium alloys < 530 N/mm² E 230 0,006 0,011 0,023 0,034
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,006 0,011 0,023 0,034
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 140 0,006 0,011 0,023 0,034
Magnesium, magnesium alloys < 280 N/mm² - 230 0,006 0,011 0,023 0,034
Graphite - - 80 0,006 0,011 0,023 0,034
Legend
E = emulsion ae = 0.03xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 8-16
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12-16
General structural steels < 500 N/mm² E 100 0,071 0,081 0,090
500-850 N/mm² E 90 0,071 0,081 0,090
Carbon steels < 850 N/mm² E 90 0,071 0,081 0,090
850-1000 N/mm² E 75 0,051 0,061 0,071
Unalloyed heat-treated steels < 700 N/mm² E 90 0,071 0,081 0,090
700-850 N/mm² E 85 0,071 0,081 0,090
850-1000 N/mm² E 75 0,051 0,061 0,071
Alloyed heat-treated steels 850-1000 N/mm² E 70 0,051 0,061 0,071
1000-1200 N/mm² E 60 0,045 0,056 0,068
Unalloyed case-hardening steels < 750 N/mm² E 90 0,071 0,081 0,090
Alloyed case-hardening steels < 1000 N/mm² E 70 0,051 0,061 0,071
1000-1200 N/mm² E 60 0,045 0,056 0,068
Nitriding steels < 1000 N/mm² E 70 0,051 0,061 0,071
1000-1200 N/mm² E 60 0,045 0,056 0,068
Tool steels < 850 N/mm² E 70 0,051 0,061 0,071
850-1100 N/mm² E 60 0,045 0,056 0,068
1100-1400 N/mm² E 45 0,045 0,056 0,068
High-speed steels 850-1200 N/mm² E 40 0,045 0,056 0,068
Hardened steels 48-55 HRC - 25 0,045 0,056 0,068
Wear-resistant constructional steel 1350 N/mm² E 30 0,036 0,034 0,061
Spring steels < 1200 N/mm² E 45 0,045 0,056 0,068
Stainless steels, sulphurated < 700 N/mm² E 60 0,051 0,061 0,071
Stainless steels, austenitic < 700 N/mm² E 60 0,051 0,061 0,071
< 850 N/mm² E 50 0,045 0,056 0,068
Cast iron < 180 HB - 90 0,061 0,081 0,100
> 180 HB - 80 0,061 0,081 0,100
Nodular graphite, malleable iron > 180 HB - 70 0,061 0,081 0,100
> 260 HB E 60 0,061 0,081 0,100
Aluminium, aluminium alloys < 530 N/mm² E 400 0,053 0,071 0,089
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,053 0,071 0,089
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,053 0,071 0,089
Magnesium, magnesium alloys < 280 N/mm² E 400 0,053 0,071 0,089
Graphite - - 90 0,061 0,081 0,100
Cutting values for finishing copying
For dia. 1-7.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 100 0,009 0,018 0,035 0,061
500-850 N/mm² E 90 0,009 0,018 0,035 0,061
Carbon steels < 850 N/mm² E 90 0,009 0,018 0,035 0,061
850-1000 N/mm² E 75 0,006 0,013 0,025 0,041
Unalloyed heat-treated steels < 700 N/mm² E 90 0,009 0,018 0,035 0,061
700-850 N/mm² E 85 0,009 0,018 0,035 0,061
850-1000 N/mm² E 75 0,006 0,013 0,025 0,041
Alloyed heat-treated steels 850-1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Unalloyed case-hardening steels < 750 N/mm² E 90 0,009 0,018 0,035 0,061
Alloyed case-hardening steels < 1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Nitriding steels < 1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Tool steels < 850 N/mm² E 70 0,006 0,013 0,025 0,041
850-1100 N/mm² E 60 0,006 0,011 0,023 0,034
1100-1400 N/mm² E 45 0,006 0,011 0,023 0,034
High-speed steels 850-1200 N/mm² E 40 0,006 0,011 0,023 0,034
Hardened steels 48-55 HRC - 25 0,006 0,011 0,023 0,034
Wear-resistant constructional steel 1350 N/mm² E 30 0,005 0,009 0,007 0,028
Spring steels < 1200 N/mm² E 45 0,006 0,011 0,023 0,034
Stainless steels, sulphurated < 700 N/mm² E 60 0,006 0,013 0,025 0,041
Stainless steels, austenitic < 700 N/mm² E 60 0,006 0,013 0,025 0,041
< 850 N/mm² E 50 0,006 0,011 0,023 0,034
Cast iron < 180 HB - 90 0,008 0,015 0,023 0,030
> 180 HB - 80 0,008 0,015 0,023 0,030
Nodular graphite, malleable iron > 180 HB - 70 0,008 0,015 0,023 0,030
> 260 HB E 60 0,008 0,015 0,023 0,030
Aluminium, aluminium alloys < 530 N/mm² E 400 0,007 0,013 0,026 0,035
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,007 0,013 0,026 0,035
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,007 0,013 0,026 0,035
Magnesium, magnesium alloys < 280 N/mm² E 400 0,007 0,013 0,026 0,035
Graphite - 90 0,008 0,015 0,023 0,030

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information