Welcome to Würth Slowakia For trade customers only

Solid carbide ball nose end mill, short, twin blade

End mill SC Alu WN-K Z2 2xD 30° type W
CTR-RADI-WN-AL-SC-W-D10,0MM

Art.-no. 5443301260

EAN 4055375917275

Price for selected packaging unit
Solid carbide ball nose end mill, short, twin blade

Art.-no. 5443301260

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for contour milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6925

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

10 mm

Shank diameter (d2)

10 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

72 mm

Chip flute length (l2)

22 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
Aluminium, aluminium alloys < 530 N/mm² E 230 0,034 0,045 0,056
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,034 0,045 0,056
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 160 0,034 0,045 0,056
Magnesium, magnesium alloys < 280 N/mm² - 160 0,034 0,045 0,056
Copper, low-alloy < 350 N/mm² - 160 0,034 0,045 0,056
Brass, short-chipping < 600 N/mm² - 140 0,034 0,045 0,056
Brass, long-chipping < 600 N/mm² E 140 0,034 0,045 0,056
Bronze, short-chipping < 600 N/mm² E 110 0,034 0,045 0,056
650-850 N/mm² - 80 0,034 0,045 0,056
Bronze, long-chipping < 850 N/mm² - 140 0,034 0,045 0,056
850-1200 N/mm² - 110 0,034 0,045 0,056
Cutting values for roughing copy
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
Aluminium, aluminium alloys < 530 N/mm² E 230 0,006 0,011 0,023
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,006 0,011 0,023
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 160 0,006 0,011 0,023
Magnesium, magnesium alloys < 280 N/mm² - 160 0,006 0,011 0,023
Copper, low-alloy < 350 N/mm² - 160 0,006 0,011 0,023
Brass, short-chipping < 600 N/mm² - 140 0,006 0,011 0,023
Brass, long-chipping < 600 N/mm² E 140 0,006 0,011 0,023
Bronze, short-chipping < 600 N/mm² E 110 0,006 0,011 0,023
650-850 N/mm² - 80 0,006 0,011 0,023
Bronze, long-chipping < 850 N/mm² - 140 0,006 0,011 0,023
850-1200 N/mm² - 110 0,006 0,011 0,023
Legend
E = emulsion ae = 0.03xd1

vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
Aluminium, aluminium alloys < 530 N/mm² E 400 0,035 0,053 0,071
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,035 0,053 0,071
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,035 0,053 0,071
Magnesium, magnesium alloys < 280 N/mm² E 400 0,035 0,053 0,071
Copper, low-alloy < 350 N/mm² E 200 0,035 0,053 0,071
Brass, short-chipping < 600 N/mm² - 180 0,035 0,053 0,071
Brass, long-chipping < 600 N/mm² - 180 0,035 0,053 0,071
Bronze, short-chipping < 600 N/mm² - 180 0,035 0,053 0,071
650-850 N/mm² - 150 0,035 0,053 0,071
Bronze, long-chipping < 850 N/mm² E 150 0,035 0,053 0,071
850-1200 N/mm² E 120 0,035 0,053 0,071
Cutting values for finishing copying
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
Aluminium, aluminium alloys < 530 N/mm² E 400 0,007 0,013 0,026
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,007 0,013 0,026
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,007 0,013 0,026
Magnesium, magnesium alloys < 280 N/mm² E 400 0,007 0,013 0,026
Copper, low-alloy < 350 N/mm² E 200 0,007 0,013 0,026
Brass, short-chipping < 600 N/mm² - 180 0,007 0,013 0,026
Brass, long-chipping < 600 N/mm² - 180 0,007 0,013 0,026
Bronze, short-chipping < 600 N/mm² - 180 0,007 0,013 0,026
650-850 N/mm² - 150 0,007 0,013 0,026
Bronze, long-chipping < 850 N/mm² E 150 0,007 0,013 0,026
850-1200 N/mm² E 120 0,007 0,013 0,026

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information