Welcome to Würth Slowakia For trade customers only

Solid carbide ball nose end mill, short, twin blade

End mill SC Alu WN-K Z2 2xD 30° type W
CTR-RADI-WN-AL-SC-W-D5,0MM

Art.-no. 5443301257

EAN 4055375917220

Price for selected packaging unit
Solid carbide ball nose end mill, short, twin blade

Art.-no. 5443301257

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for contour milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6925

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

5 mm

Shank diameter (d2)

5 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

50 mm

Chip flute length (l2)

14 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
Aluminium, aluminium alloys < 530 N/mm² E 230 0,034 0,045 0,056
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,034 0,045 0,056
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 160 0,034 0,045 0,056
Magnesium, magnesium alloys < 280 N/mm² - 160 0,034 0,045 0,056
Copper, low-alloy < 350 N/mm² - 160 0,034 0,045 0,056
Brass, short-chipping < 600 N/mm² - 140 0,034 0,045 0,056
Brass, long-chipping < 600 N/mm² E 140 0,034 0,045 0,056
Bronze, short-chipping < 600 N/mm² E 110 0,034 0,045 0,056
650-850 N/mm² - 80 0,034 0,045 0,056
Bronze, long-chipping < 850 N/mm² - 140 0,034 0,045 0,056
850-1200 N/mm² - 110 0,034 0,045 0,056
Cutting values for roughing copy
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
Aluminium, aluminium alloys < 530 N/mm² E 230 0,006 0,011 0,023
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,006 0,011 0,023
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 160 0,006 0,011 0,023
Magnesium, magnesium alloys < 280 N/mm² - 160 0,006 0,011 0,023
Copper, low-alloy < 350 N/mm² - 160 0,006 0,011 0,023
Brass, short-chipping < 600 N/mm² - 140 0,006 0,011 0,023
Brass, long-chipping < 600 N/mm² E 140 0,006 0,011 0,023
Bronze, short-chipping < 600 N/mm² E 110 0,006 0,011 0,023
650-850 N/mm² - 80 0,006 0,011 0,023
Bronze, long-chipping < 850 N/mm² - 140 0,006 0,011 0,023
850-1200 N/mm² - 110 0,006 0,011 0,023
Legend
E = emulsion ae = 0.03xd1

vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
Aluminium, aluminium alloys < 530 N/mm² E 400 0,035 0,053 0,071
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,035 0,053 0,071
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,035 0,053 0,071
Magnesium, magnesium alloys < 280 N/mm² E 400 0,035 0,053 0,071
Copper, low-alloy < 350 N/mm² E 200 0,035 0,053 0,071
Brass, short-chipping < 600 N/mm² - 180 0,035 0,053 0,071
Brass, long-chipping < 600 N/mm² - 180 0,035 0,053 0,071
Bronze, short-chipping < 600 N/mm² - 180 0,035 0,053 0,071
650-850 N/mm² - 150 0,035 0,053 0,071
Bronze, long-chipping < 850 N/mm² E 150 0,035 0,053 0,071
850-1200 N/mm² E 120 0,035 0,053 0,071
Cutting values for finishing copying
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
Aluminium, aluminium alloys < 530 N/mm² E 400 0,007 0,013 0,026
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,007 0,013 0,026
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,007 0,013 0,026
Magnesium, magnesium alloys < 280 N/mm² E 400 0,007 0,013 0,026
Copper, low-alloy < 350 N/mm² E 200 0,007 0,013 0,026
Brass, short-chipping < 600 N/mm² - 180 0,007 0,013 0,026
Brass, long-chipping < 600 N/mm² - 180 0,007 0,013 0,026
Bronze, short-chipping < 600 N/mm² - 180 0,007 0,013 0,026
650-850 N/mm² - 150 0,007 0,013 0,026
Bronze, long-chipping < 850 N/mm² E 150 0,007 0,013 0,026
850-1200 N/mm² E 120 0,007 0,013 0,026

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information