Welcome to Würth Slowakia For trade customers only

Solid carbide ball nose end mill, short, twin blade

End mill SC WN-K Z2 2xD 30° type N
CTR-RADI-WN-S-SC-D6,0MM

Art.-no. 5443301220

EAN 4055375921401

Price for selected packaging unit
Solid carbide ball nose end mill, short, twin blade

Art.-no. 5443301220

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Particularly suitable for contour milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7525

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Diameter (d1)

6 mm

Shank diameter (d2)

6 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

50 mm

Chip flute length (l2)

16 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 8-20
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12-15.9 Dia. 16-20
General structural steels < 500 N/mm² E 90 0,051 0,068 0,090 0,113
500-850 N/mm² E 80 0,051 0,068 0,090 0,113
Carbon steels < 850 N/mm² E 80 0,051 0,068 0,090 0,113
850-1000 N/mm² E 65 0,032 0,039 0,051 0,068
Unalloyed heat-treated steels < 700 N/mm² E 80 0,051 0,068 0,090 0,113
700-850 N/mm² E 70 0,051 0,068 0,090 0,113
850-1000 N/mm² E 65 0,032 0,039 0,051 0,068
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,032 0,039 0,051 0,068
1000-1200 N/mm² E 45 0,028 0,034 0,045 0,062
Unalloyed case-hardening steels < 750 N/mm² E 80 0,051 0,068 0,090 0,113
Alloyed case-hardening steels < 1000 N/mm² E 60 0,032 0,039 0,051 0,068
1000-1200 N/mm² E 45 0,028 0,034 0,045 0,062
Nitriding steels < 1000 N/mm² E 60 0,032 0,039 0,051 0,068
1000-1200 N/mm² E 45 0,028 0,034 0,045 0,062
Tool steels < 850 N/mm² E 60 0,032 0,039 0,051 0,068
850-1100 N/mm² E 45 0,028 0,034 0,045 0,062
1100-1300 N/mm² E 35 0,028 0,034 0,045 0,062
High-speed steels 850-1200 N/mm² E 30 0,028 0,034 0,045 0,062
Spring steels < 1200 N/mm² E 35 0,028 0,036 0,051 0,068
Stainless steels, sulphurated < 700 N/mm² E 60 0,028 0,036 0,051 0,068
Stainless steels, austenitic < 700 N/mm² E 50 0,036 0,045 0,056 0,068
< 850 N/mm² - 40 0,045 0,056 0,068 0,090
Stainless steels, martensitic < 1100 N/mm² - 35 0,045 0,056 0,068 0,090
Cast iron < 180 HB E 80 0,045 0,056 0,068 0,090
> 180 HB E 70 0,036 0,045 0,056 0,068
Nodular graphite, malleable iron > 180 HB E 65 0,045 0,056 0,079 0,101
> 260 HB E 55 0,045 0,056 0,079 0,101
Aluminium, aluminium alloys < 530 N/mm² E 230 0,045 0,056 0,079 0,101
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,045 0,056 0,079 0,101
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 140 0,045 0,056 0,079 0,101
Magnesium, magnesium alloys < 280 N/mm² - 230 0,045 0,056 0,079 0,101
Graphite - 80 0,045 0,056 0,079 0,101
Cutting values for roughing copy
For dia. 1-7.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 90 0,006 0,013 0,025 0,037
500-850 N/mm² E 80 0,006 0,013 0,025 0,037
Carbon steels < 850 N/mm² E 80 0,006 0,013 0,025 0,037
850-1000 N/mm² E 65 0,004 0,008 0,016 0,025
Unalloyed heat-treated steels < 700 N/mm² E 80 0,006 0,013 0,025 0,037
700-850 N/mm² E 70 0,006 0,013 0,025 0,037
850-1000 N/mm² E 65 0,004 0,008 0,016 0,025
Alloyed heat-treated steels 850-1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Unalloyed case-hardening steels < 750 N/mm² E 80 0,006 0,013 0,025 0,037
Alloyed case-hardening steels < 1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Nitriding steels < 1000 N/mm² E 60 0,004 0,008 0,016 0,025
1000-1200 N/mm² E 45 0,003 0,007 0,014 0,023
Tool steels < 850 N/mm² E 60 0,004 0,008 0,016 0,025
850-1100 N/mm² E 45 0,003 0,007 0,014 0,023
1100-1300 N/mm² E 35 0,003 0,007 0,014 0,023
High-speed steels 850-1200 N/mm² E 30 0,003 0,007 0,014 0,023
Spring steels < 1200 N/mm² E 35 0,003 0,007 0,013 0,019
Stainless steels, sulphurated < 700 N/mm² E 60 0,003 0,007 0,013 0,019
Stainless steels, austenitic < 700 N/mm² E 50 0,005 0,009 0,018 0,027
< 850 N/mm² - 40 0,006 0,011 0,023 0,034
Stainless steels, martensitic < 1100 N/mm² - 35 0,006 0,011 0,023 0,034
Cast iron < 180 HB E 80 0,006 0,011 0,023 0,034
> 180 HB E 70 0,005 0,009 0,018 0,027
Nodular graphite, malleable iron > 180 HB E 65 0,006 0,011 0,023 0,034
> 260 HB E 55 0,006 0,011 0,023 0,034
Aluminium, aluminium alloys < 530 N/mm² E 230 0,006 0,011 0,023 0,034
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,006 0,011 0,023 0,034
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 140 0,006 0,011 0,023 0,034
Magnesium, magnesium alloys < 280 N/mm² - 230 0,006 0,011 0,023 0,034
Graphite - 80 0,006 0,011 0,023 0,034
Legend
E = emulsion ae = 0.03xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 8-20
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12-15.9 Dia. 16-20
General structural steels < 500 N/mm² E 100 0,071 0,081 0,090 0,100
500-850 N/mm² E 90 0,071 0,081 0,090 0,100
Carbon steels < 850 N/mm² E 90 0,071 0,081 0,090 0,100
850-1000 N/mm² E 75 0,051 0,061 0,071 0,090
Unalloyed heat-treated steels < 700 N/mm² E 90 0,071 0,081 0,090 0,100
700-850 N/mm² E 85 0,071 0,081 0,090 0,100
850-1000 N/mm² E 75 0,051 0,061 0,071 0,090
Alloyed heat-treated steels 850-1000 N/mm² E 70 0,051 0,061 0,071 0,090
1000-1200 N/mm² E 60 0,045 0,056 0,068 0,079
Unalloyed case-hardening steels < 750 N/mm² E 90 0,071 0,081 0,090 0,100
Alloyed case-hardening steels < 1000 N/mm² E 70 0,051 0,061 0,071 0,090
1000-1200 N/mm² E 60 0,045 0,056 0,068 0,079
Nitriding steels < 1000 N/mm² E 70 0,051 0,061 0,071 0,090
1000-1200 N/mm² E 60 0,045 0,056 0,068 0,079
Tool steels < 850 N/mm² E 70 0,051 0,061 0,071 0,090
850-1100 N/mm² E 60 0,045 0,056 0,068 0,079
1100-1300 N/mm² E 45 0,045 0,056 0,068 0,079
High-speed steels 850-1200 N/mm² E 40 0,045 0,056 0,068 0,079
Wear-resistant constructional steel 1300 N/mm² E 30 0,036 0,034 0,061 0,079
Spring steels < 1200 N/mm² E 45 0,045 0,056 0,068 0,079
Stainless steels, sulphurated < 700 N/mm² E 60 0,051 0,061 0,071 0,096
Stainless steels, austenitic < 700 N/mm² E 60 0,051 0,061 0,071 0,096
< 850 N/mm² E 50 0,045 0,056 0,068 0,096
Stainless steels, martensitic < 1100 N/mm² E 35 0,045 0,056 0,068 0,096
Special alloys < 1200 N/mm² E 20 0,036 0,034 0,061 0,079
Cast iron < 180 HB - 90 0,061 0,081 0,100 0,120
> 180 HB - 80 0,061 0,081 0,100 0,120
Nodular graphite, malleable iron > 180 HB - 70 0,061 0,081 0,100 0,120
> 260 HB E 60 0,061 0,081 0,100 0,120
Aluminium, aluminium alloys < 530 N/mm² E 400 0,053 0,071 0,089 0,114
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,053 0,071 0,089 0,114
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,053 0,071 0,089 0,114
Magnesium, magnesium alloys < 280 N/mm² E 400 0,053 0,071 0,089 0,114
Graphite - - 90 0,061 0,081 0,100 0,120
Cutting values for finishing copying
For dia. 1-7.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 100 0,009 0,018 0,035 0,061
500-850 N/mm² E 90 0,009 0,018 0,035 0,061
Carbon steels < 850 N/mm² E 90 0,009 0,018 0,035 0,061
850-1000 N/mm² E 75 0,006 0,013 0,025 0,041
Unalloyed heat-treated steels < 700 N/mm² E 90 0,009 0,018 0,035 0,061
700-850 N/mm² E 85 0,009 0,018 0,035 0,061
850-1000 N/mm² E 75 0,006 0,013 0,025 0,041
Alloyed heat-treated steels 850-1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Unalloyed case-hardening steels < 750 N/mm² E 90 0,009 0,018 0,035 0,061
Alloyed case-hardening steels < 1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Nitriding steels < 1000 N/mm² E 70 0,006 0,013 0,025 0,041
1000-1200 N/mm² E 60 0,006 0,011 0,023 0,034
Tool steels < 850 N/mm² E 70 0,006 0,013 0,025 0,041
850-1100 N/mm² E 60 0,006 0,011 0,023 0,034
1100-1300 N/mm² E 45 0,006 0,011 0,023 0,034
High-speed steels 850-1200 N/mm² E 40 0,006 0,011 0,023 0,034
Wear-resistant constructional steel 1300 N/mm² E 30 0,005 0,009 0,007 0,028
Spring steels < 1200 N/mm² E 45 0,006 0,011 0,023 0,034
Stainless steels, sulphurated < 700 N/mm² E 60 0,006 0,013 0,025 0,041
Stainless steels, austenitic < 700 N/mm² E 60 0,006 0,013 0,025 0,041
< 850 N/mm² E 50 0,006 0,011 0,023 0,034
Stainless steels, martensitic < 1100 N/mm² E 35 0,006 0,011 0,023 0,034
Special alloys < 1200 N/mm² E 20 0,005 0,009 0,007 0,023
Cast iron < 180 HB - 90 0,008 0,015 0,023 0,030
> 180 HB - 80 0,008 0,015 0,023 0,030
Nodular graphite, malleable iron > 180 HB - 70 0,008 0,015 0,023 0,030
> 260 HB E 60 0,008 0,015 0,023 0,030
Aluminium, aluminium alloys < 530 N/mm² E 400 0,007 0,013 0,026 0,035
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,007 0,013 0,026 0,035
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,007 0,013 0,026 0,035
Magnesium, magnesium alloys < 280 N/mm² E 400 0,007 0,013 0,026 0,035
Graphite - - 90 0,008 0,015 0,023 0,030

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information