Welcome to Würth Slowakia For trade customers only

Solid carbide ball nose end mill, short, twin blade

End mill SC WN-K Z2 2xD 30° type N TiAlN
CTR-RADI-WN-S-SC-TN-D14,0MM

Art.-no. 5443301244
EAN 4055375921616

Price for selected packaging unit
Solid carbide ball nose end mill, short, twin blade

Art.-no. 5443301244

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Particularly suitable for contour milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7527

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Diameter (d1)

14 mm

Shank diameter (d2)

14 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

75 mm

Chip flute length (l2)

25 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information