Solid carbide ball nose end mill, short, twin blade
End mill SC WN-K Z2 2xD 30° type N TiAlN
CTR-RADI-WN-S-SC-TN-D2,0MM
Art.-no. 5443301233
EAN 4055375921500
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling materials of average to high strength. Particularly suitable for contour milling.
Product information
Datasheets(X)
![]() | |
Product code | 7527 |
Material to be processed | Steel, Cast metal, Stainless steel, Aluminium |
Diameter (d1) | 2 mm |
Shank diameter (d2) | 2 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical |
Cutting material | SC |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 38 mm |
Chip flute length (l2) | 8 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium |
| Legend | ||
| E = emulsion | ae = 0.05xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.05xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing copy | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 160 | 0,068 | 0,090 | 0,113 | 0,135 |
| 500-850 N/mm² | E | 140 | 0,068 | 0,090 | 0,113 | 0,135 | |
| Carbon steels | < 850 N/mm² | E | 140 | 0,068 | 0,090 | 0,113 | 0,135 |
| 850-1000 N/mm² | E | 120 | 0,039 | 0,051 | 0,068 | 0,090 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 140 | 0,068 | 0,090 | 0,113 | 0,135 |
| 700-850 N/mm² | E | 130 | 0,068 | 0,090 | 0,113 | 0,135 | |
| 850-1000 N/mm² | E | 120 | 0,039 | 0,051 | 0,068 | 0,090 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 110 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | E | 80 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 140 | 0,068 | 0,090 | 0,113 | 0,135 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 100 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | E | 80 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Nitriding steels | < 1000 N/mm² | E | 100 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | E | 80 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Tool steels | < 850 N/mm² | E | 100 | 0,039 | 0,051 | 0,068 | 0,090 |
| 850-1100 N/mm² | E | 80 | 0,034 | 0,045 | 0,062 | 0,073 | |
| 1100-1300 N/mm² | E | 70 | 0,034 | 0,045 | 0,062 | 0,073 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,034 | 0,045 | 0,062 | 0,073 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 100 | 0,045 | 0,056 | 0,062 | 0,101 |
| Spring steels | < 1200 N/mm² | E | 80 | 0,036 | 0,051 | 0,068 | 0,084 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 70 | 0,036 | 0,051 | 0,068 | 0,084 |
| Stainless steels, austenitic | < 700 N/mm² | E | 50 | 0,045 | 0,056 | 0,068 | 0,079 |
| < 850 N/mm² | - | 150 | 0,056 | 0,068 | 0,090 | 0,113 | |
| Stainless steels, martensitic | < 1100 N/mm² | - | 120 | 0,056 | 0,068 | 0,090 | 0,113 |
| Special alloys | < 1200 N/mm² | - | 100 | 0,056 | 0,068 | 0,090 | 0,113 |
| Cast iron | < 180 HB | E | 90 | 0,056 | 0,068 | 0,090 | 0,113 |
| > 180 HB | E | 60 | 0,045 | 0,056 | 0,068 | 0,079 | |
| Nodular graphite, malleable iron | > 180 HB | E | 400 | 0,056 | 0,079 | 0,101 | 0,135 |
| > 260 HB | E | 350 | 0,056 | 0,079 | 0,101 | 0,135 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,056 | 0,079 | 0,101 | 0,135 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 350 | 0,056 | 0,079 | 0,101 | 0,135 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | - | 320 | 0,056 | 0,079 | 0,101 | 0,135 |
| Magnesium, magnesium alloys | < 280 N/mm² | - | 320 | 0,056 | 0,079 | 0,101 | 0,135 |
| Graphite | - | 150 | 0,056 | 0,079 | 0,101 | 0,135 | |
| Cutting values for roughing copy | ||||||||
| For dia. 1-9.9 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| General structural steels | < 500 N/mm² | E | 160 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 |
| 500-850 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 | |
| Carbon steels | < 850 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 |
| 850-1000 N/mm² | E | 120 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 |
| 700-850 N/mm² | E | 130 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 | |
| 850-1000 N/mm² | E | 120 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 110 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 |
| 1000-1200 N/mm² | E | 80 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,037 | 0,051 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 100 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 |
| 1000-1200 N/mm² | E | 80 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 | |
| Nitriding steels | < 1000 N/mm² | E | 100 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 |
| 1000-1200 N/mm² | E | 80 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 | |
| Tool steels | < 850 N/mm² | E | 100 | 0,004 | 0,008 | 0,016 | 0,025 | 0,032 |
| 850-1100 N/mm² | E | 80 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 | |
| 1100-1300 N/mm² | E | 70 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,003 | 0,007 | 0,014 | 0,023 | 0,028 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 100 | 0,004 | 0,008 | 0,017 | 0,028 | 0,034 |
| Spring steels | < 1200 N/mm² | E | 80 | 0,003 | 0,007 | 0,013 | 0,019 | 0,028 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 70 | 0,003 | 0,007 | 0,013 | 0,019 | 0,028 |
| Stainless steels, austenitic | < 700 N/mm² | E | 50 | 0,005 | 0,009 | 0,018 | 0,027 | 0,036 |
| < 850 N/mm² | - | 150 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | - | 120 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Special alloys | < 1200 N/mm² | - | 100 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Cast iron | < 180 HB | E | 90 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| > 180 HB | E | 60 | 0,005 | 0,009 | 0,018 | 0,027 | 0,036 | |
| Nodular graphite, malleable iron | > 180 HB | E | 400 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| > 260 HB | E | 350 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 350 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | - | 320 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Magnesium, magnesium alloys | < 280 N/mm² | - | 320 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Graphite | - | 150 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Legend | ||
| E = emulsion | ae = 0.03xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.03xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for finishing copying | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 190 | 0,081 | 0,090 | 0,100 | 0,120 |
| 500-850 N/mm² | E | 170 | 0,081 | 0,090 | 0,100 | 0,120 | |
| Carbon steels | < 850 N/mm² | E | 170 | 0,081 | 0,090 | 0,100 | 0,120 |
| 850-1000 N/mm² | E | 140 | 0,061 | 0,071 | 0,090 | 0,113 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 170 | 0,081 | 0,090 | 0,100 | 0,120 |
| 700-850 N/mm² | E | 160 | 0,081 | 0,090 | 0,100 | 0,120 | |
| 850-1000 N/mm² | E | 140 | 0,061 | 0,071 | 0,090 | 0,113 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 120 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | E | 95 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 170 | 0,081 | 0,090 | 0,100 | 0,120 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 120 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | E | 95 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Nitriding steels | < 1000 N/mm² | E | 120 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | E | 95 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Tool steels | < 850 N/mm² | E | 120 | 0,061 | 0,071 | 0,090 | 0,113 |
| 850-1100 N/mm² | E | 95 | 0,056 | 0,068 | 0,079 | 0,090 | |
| 1100-1300 N/mm² | E | 85 | 0,056 | 0,068 | 0,079 | 0,090 | |
| High-speed steels | 850-1200 N/mm² | E | 80 | 0,056 | 0,068 | 0,079 | 0,090 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,034 | 0,061 | 0,079 | 0,118 |
| Spring steels | < 1200 N/mm² | E | 85 | 0,056 | 0,068 | 0,079 | 0,090 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 110 | 0,061 | 0,071 | 0,096 | 0,129 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,061 | 0,071 | 0,096 | 0,129 |
| < 850 N/mm² | E | 90 | 0,056 | 0,068 | 0,096 | 0,113 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 75 | 0,056 | 0,068 | 0,096 | 0,113 |
| Special alloys | < 1200 N/mm² | E | 50 | 0,034 | 0,061 | 0,079 | 0,118 |
| Cast iron | < 180 HB | - | 150 | 0,081 | 0,100 | 0,120 | 0,141 |
| > 180 HB | - | 120 | 0,081 | 0,100 | 0,120 | 0,141 | |
| Nodular graphite, malleable iron | > 180 HB | - | 100 | 0,081 | 0,100 | 0,120 | 0,141 |
| > 260 HB | E | 90 | 0,081 | 0,100 | 0,120 | 0,141 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 800 | 0,071 | 0,089 | 0,114 | 0,142 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 600 | 0,071 | 0,089 | 0,114 | 0,142 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 400 | 0,071 | 0,089 | 0,114 | 0,142 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 800 | 0,071 | 0,089 | 0,114 | 0,142 |
| Cutting values for finishing copying | ||||||||
| For dia. 1-9.9 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| General structural steels | < 500 N/mm² | E | 190 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 |
| 500-850 N/mm² | E | 170 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 | |
| Carbon steels | < 850 N/mm² | E | 170 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 |
| 850-1000 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 170 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 |
| 700-850 N/mm² | E | 160 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 | |
| 850-1000 N/mm² | E | 140 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 120 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| 1000-1200 N/mm² | E | 95 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 170 | 0,009 | 0,018 | 0,035 | 0,061 | 0,071 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 120 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| 1000-1200 N/mm² | E | 95 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Nitriding steels | < 1000 N/mm² | E | 120 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| 1000-1200 N/mm² | E | 95 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Tool steels | < 850 N/mm² | E | 120 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| 850-1100 N/mm² | E | 95 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| 1100-1300 N/mm² | E | 85 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| High-speed steels | 850-1200 N/mm² | E | 80 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,005 | 0,009 | 0,007 | 0,028 | 0,036 |
| Spring steels | < 1200 N/mm² | E | 85 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 110 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,006 | 0,013 | 0,025 | 0,041 | 0,051 |
| < 850 N/mm² | E | 90 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 75 | 0,006 | 0,011 | 0,023 | 0,034 | 0,045 |
| Special alloys | < 1200 N/mm² | E | 50 | 0,005 | 0,009 | 0,007 | 0,023 | 0,036 |
| Cast iron | < 180 HB | - | 150 | 0,008 | 0,015 | 0,023 | 0,030 | 0,061 |
| > 180 HB | - | 120 | 0,008 | 0,015 | 0,023 | 0,030 | 0,061 | |
| Nodular graphite, malleable iron | > 180 HB | - | 100 | 0,008 | 0,015 | 0,023 | 0,030 | 0,061 |
| > 260 HB | E | 90 | 0,008 | 0,015 | 0,023 | 0,030 | 0,061 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 800 | 0,007 | 0,013 | 0,026 | 0,035 | 0,053 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 600 | 0,007 | 0,013 | 0,026 | 0,035 | 0,053 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 400 | 0,007 | 0,013 | 0,026 | 0,035 | 0,053 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 800 | 0,007 | 0,013 | 0,026 | 0,035 | 0,053 |
