Solid carbide contour miller, plastic, with spur cut
Contour mill. cutt. SC WN typeW spur cut GFRP/CFRP
CNTRMILCTR-WN-SPG57-SC-D6,0MM
Art.-no. 5443301656
EAN 4055375924488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for trimming and contouring fibre-reinforced plastics "GRP" and "CRP".
Product information
Datasheets(X)
![]() | |
Product code | 7976 |
Material to be processed | GRP |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Standards | CS |
Shank style | Cylindrical |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Length (l1) | 57 mm |
Cutting edge length (l2) | 25 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | FRP |
| Cutting values for finishing contour | |||||||
| For dia. 6-14 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-14 | ||||
| Plastics | |||||||
| GFRP/CFRP | - | - | 120 | 0,120 | 0,160 | 0,200 | 0,240 |
| Legend |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/t] |
| ae (radial cutting thickness) = 0.1xd1 |
| ap (axial cutting thickness) = 1.5xd1 |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
