Welcome to Würth Slowakia For trade customers only

Solid carbide contour milling cutter, plastic, twin blade

Contour milling cutter SC WN Z2 type W GFRP/CFRP
CNTRMILCTR-WN-Z-SC-D3,0MM

Art.-no. 5443301672

EAN 4055375924556

Price for selected packaging unit
Solid carbide contour milling cutter, plastic, twin blade

Art.-no. 5443301672

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for trimming and contouring fibre-reinforced plastics "GFRP" and "CFRP".
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7986

Material to be processed

GRP

Diameter (d1)

3 mm

Shank diameter (d2)

3 mm

Standards

CS

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Length (l1)

38 mm

Cutting edge length (l2)

12 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

FRP

Cutting values for finishing contour
For dia. 2-14
Material designation Tensile strength Cooling vc fz
Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9 Dia. 12-14
Plastics
GFRP/CFRP - - 120 0,050 0,070 0,120 0,160 0,200 0,240
Key
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
ae (radial cutting thickness) = 0.1xd1
ap (axial cutting thickness) = 1.5xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information