Solid carbide contour milling cutter, plastic, twin blade
Contour milling cutter SC WN Z2 type W GFRP/CFRP
CNTRMILCTR-WN-Z250-SC-D6,0MM
Art.-no. 5443301675
EAN 4055375924587
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for trimming and contouring fibre-reinforced plastics "GFRP" and "CFRP".
Product information
Datasheets(X)
![]() | |
Product code | 7986 |
Material to be processed | GRP |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Standards | CS |
Shank style | Cylindrical |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Length (l1) | 50 mm |
Cutting edge length (l2) | 18 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | FRP |
| Cutting values for finishing contour | |||||||||
| For dia. 2-14 | |||||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||||
| Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-14 | ||||
| Plastics | |||||||||
| GFRP/CFRP | - | - | 120 | 0,050 | 0,070 | 0,120 | 0,160 | 0,200 | 0,240 |
| Key |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/t] |
| ae (radial cutting thickness) = 0.1xd1 |
| ap (axial cutting thickness) = 1.5xd1 |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
