Solid carbide cutter SPEEDCUT Ultra HRC XL HA
End mill SC Ultra HRC WN 3xD/3xD 50° TiAlN-S HA
CTR-SC-SP-WNXL-HS-EL-TNS-HA-D12,0MM
Art.-no. 5443300877
EAN 4055375919705
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high angle of twist produces an excellent surface finish on the workpiece. The cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50%.
Product information
Datasheets(X)
![]() | |
Product code | 7287 |
Material to be processed | Cast metal, Hard and tough material |
Diameter (d1) | 12 mm |
Shank diameter (d2) | 12 mm |
Standards | CS |
Construction length | Extra long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 50° |
Length (l1) | 95 mm |
Cutting edge length (l2) | 38 mm |
Number of cutting edges (Z) | 6 PCS |
Corner chamfer | 0.05 mm |
Tolerance of cutting edge diameter | e8 |
Tolerance of shank diameter | h5 |
Material of sub-group | Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC |
| Cutting values for finishing contour | ||||||
| For dia. 12 - dia. 20 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 12 | Dia. 16 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | L + E | 330 | 0,065 | 0,080 | 0,100 |
| 500–850 N/mm² | L + E | 260 | 0,065 | 0,075 | 0,090 | |
| Machining steels | < 850 N/mm² | L + E | 260 | 0,060 | 0,075 | 0,090 |
| 850–1000 N/mm² | L + E | 255 | 0,050 | 0,065 | 0,080 | |
| Non-alloyed tempering steels | < 700 N/mm² | L + E | 290 | 0,065 | 0,075 | 0,090 |
| 700–850 N/mm² | L + E | 260 | 0,060 | 0,075 | 0,090 | |
| 850–1000 N/mm² | L + E | 255 | 0,050 | 0,065 | 0,080 | |
| Alloyed tempering steels | 850–1000 N/mm² | L + E | 240 | 0,050 | 0,065 | 0,080 |
| 1000–1200 N/mm² | L + E | 210 | 0,050 | 0,060 | 0,075 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | L + E | 330 | 0,065 | 0,080 | 0,100 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 255 | 0,050 | 0,065 | 0,080 |
| 1000–1200 N/mm² | L + E | 210 | 0,050 | 0,060 | 0,075 | |
| Nitriding steels | < 1000 N/mm² | L + E | 255 | 0,050 | 0,065 | 0,080 |
| 1000–1200 N/mm² | L + E | 210 | 0,050 | 0,060 | 0,075 | |
| Tool steels | < 850 N/mm² | L + E | 265 | 0,050 | 0,065 | 0,080 |
| 850–1100 N/mm² | L + E | 255 | 0,050 | 0,060 | 0,075 | |
| High-speed steels | 850–1200 N/mm² | L + E | 145 | 0,050 | 0,060 | 0,075 |
| Spring steels | < 1200 N/mm² | L + E | 145 | 0,050 | 0,060 | 0,075 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 175 | 0,055 | 0,065 | 0,080 |
| Stainless steels, austenitic | < 700 N/mm² | E | 155 | 0,050 | 0,060 | 0,075 |
| < 850 N/mm² | E | 145 | 0,050 | 0,060 | 0,075 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 130 | 0,050 | 0,060 | 0,075 |
| Special alloys | < 1200 N/mm² | E | 100 | 0,045 | 0,055 | 0,065 |
| Titanium, titanium alloys | < 850 N/mm² | E | 100 | 0,050 | 0,060 | 0,075 |
| Cast iron | < 180 HB | - | 225 | 0,080 | 0,095 | 0,115 |
| < 180 HB | - | 145 | 0,075 | 0,090 | 0,110 | |
| Spheroidal graphite, malleable iron | < 180 HB | - | 175 | 0,080 | 0,095 | 0,115 |
| > 260 HB | E | 145 | 0,075 | 0,090 | 0,110 | |
| Legend | ||
| T= dry | ae = 0.02xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30%. | ||
