Welcome to Würth Slowakia For trade customers only

Solid carbide deburring tool, 60° DIN 6527, HB shank

Milling cutter SC DIN 6527 Z4-6 60° type N HB
DEBURTL-DIN6527-60DGR-SC-D8MM

Art.-no. 5443301523

EAN 4055375923467

Price for selected packaging unit
Solid carbide deburring tool, 60° DIN 6527, HB shank

Art.-no. 5443301523

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal range of applications, particularly suitable for chamfering and deburring and for contouring.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7725

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Diameter (d1)

8 mm

Shank diameter (d2)

8 mm

Standards

DIN 6527

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

Plain

Length (l1)

63 mm

Number of cutting edges (Z)

4 PCS

Angle of the tip

60 Degree

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Cutting values
For dia. 4-16
Material designation Tensile strength Cooling vc fz
Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9 Dia. 10-11.9 Dia. 12-16
Steels
General structural steels < 500 N/mm² E 100 0,042 0,070 0,082 0,094 0,104
500-850 N/mm² E 90 0,042 0,070 0,082 0,094 0,104
Carbon steels < 850 N/mm² E 90 0,042 0,070 0,082 0,094 0,104
850-1000 N/mm² E 75 0,030 0,047 0,059 0,070 0,082
Unalloyed heat-treated steels < 700 N/mm² E 90 0,042 0,070 0,082 0,094 0,104
700-850 N/mm² E 85 0,042 0,070 0,082 0,094 0,104
850-1000 N/mm² E 75 0,030 0,047 0,059 0,070 0,008
Alloyed heat-treated steels 850-1000 N/mm² E 70 0,030 0,047 0,059 0,070 0,008
1000-1200 N/mm² E 60 0,026 0,039 0,052 0,065 0,078
Unalloyed case-hardening steels < 750 N/mm² E 90 0,042 0,070 0,082 0,094 0,104
Alloyed case-hardening steels < 1000 N/mm² E 70 0,030 0,047 0,059 0,070 0,082
1000-1200 N/mm² E 60 0,026 0,039 0,052 0,065 0,078
Nitriding steels < 1000 N/mm² E 70 0,030 0,047 0,059 0,070 0,082
1000-1200 N/mm² E 60 0,026 0,039 0,052 0,065 0,078
Tool steels < 850 N/mm² E 70 0,030 0,047 0,059 0,070 0,082
850-1100 N/mm² E 60 0,026 0,039 0,052 0,065 0,078
1100-1300 N/mm² E 45 0,026 0,039 0,052 0,065 0,078
High-speed steels 850-1200 N/mm² E 40 0,026 0,039 0,052 0,065 0,078
Wear-resistant constructional steel 1300 N/mm² E 30 0,008 0,033 0,042 0,039 0,070
Spring steels < 1200 N/mm² E 45 0,026 0,039 0,052 0,065 0,078
Stainless steels
Stainless steels, sulphurated < 700 N/mm² E 60 0,030 0,047 0,059 0,070 0,082
Stainless steels, austenitic < 700 N/mm² E 60 0,030 0,047 0,059 0,070 0,082
< 850 N/mm² E 50 0,026 0,039 0,052 0,065 0,078
Stainless steels, martensitic < 1100 N/mm² E 35 0,026 0,039 0,052 0,065 0,078
Special alloys < 1200 N/mm² E 20 0,008 0,026 0,042 0,039 0,070
Cast metals
Cast iron < 180 HB - 90 0,026 0,035 0,070 0,094 0,116
> 180 HB - 80 0,026 0,035 0,070 0,094 0,116
Nodular graphite, malleable iron > 180 HB - 70 0,026 0,035 0,070 0,094 0,116
> 260 HB E 60 0,026 0,035 0,070 0,094 0,116
Graphite - - 90 0,026 0,035 0,070 0,094 0,116
Non-ferrous metals
Aluminium, aluminium alloys < 530 N/mm² E 400 0,031 0,040 0,061 0,082 0,103
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,031 0,040 0,061 0,082 0,103
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,031 0,040 0,061 0,082 0,103
Magnesium, magnesium alloys < 280 N/mm² E 400 0,031 0,040 0,061 0,082 0,103
Legend
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information