Solid carbide end mill Speedcut aluminium, extra long XXL, optional, three-lipped drill, uneven angle of twist gradient
End mill SC Alu WN-XXL Z3 6xD/2xD W 34-38° HB
CTR-SC-SP-WNXXL-AL-EL-HB-D4,0MM
Art.-no.
5443301032
EAN 4055375924662
Price for selected packaging unit





















Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for machining aluminium materials (both for cast and wrought alloys). Core increase for greater stability, optimal chip outflow owing to enhanced production grinding procedure for an extremely smooth surface. Maximum cutting volumes and optimal surface quality owing to unique cutter geometry.
Product information
Datasheets(X)
![]() | |
Product code | 7990 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 4 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 3.8 mm |
Standards | CS |
Construction length | Extra long |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 34-38° |
Length (l1) | 65 mm |
Cutting edge length (l2) | 11 mm |
Clearance length (l3) | 26 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.06 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |