Welcome to Würth Slowakia For trade customers only

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional

ENDMIL-SP-DIN6527L-HS-SC-HA-D12X0,5

Art.-no. 5443300903

EAN 4055375894330

Price for selected packaging unit
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional

Art.-no. 5443300903

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suited to machining hardened and high-strength steels. High degree of stiffness allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The milling cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6647

Material to be processed

Cast metal, Hard and tough material

Diameter (d1)

12 mm

Shank diameter (d2)

12 mm

Clearance diameter (d3)

11.8 mm

Standards

CS

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

50°

Corner radius (R)

0.5 mm

Length (l1)

83 mm

Cutting edge length (l2)

19 mm

Clearance length (l3)

30 mm

Number of cutting edges (Z)

6 PCS

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h5

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC

Cutting values finishing contour
For dia. 4 - dia. 16
Material designation Tensile strength Cooling vc fz
Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16
Tool steels 1100–1400 N/mm2 T 170 0,010 0,015 0,020 0,025 0,030 0,035 0,040
Hardened steels 40–48 HRC T 150 0,010 0,015 0,020 0,030 0,035 0,040 0,050
48–55 HRC T 135 0,010 0,015 0,020 0,025 0,030 0,035 0,045
55–60 HRC T 120 0,008 0,012 0,015 0,025 0,030 0,035 0,045
60–68 HRC T 80 0,008 0,012 0,015 0,020 0,025 0,030 0,035
Wear resistant constructional steel 1350 N/mm2 T 170 0,010 0,015 0,020 0,025 0,025 0,035 0,040
1800 N/mm2 T 145 0,010 0,015 0,020 0,025 0,025 0,035 0,040
Cast iron < 180 HB T 200 0,015 0,022 0,030 0,040 0,055 0,065 0,080
> 180 HB T 160 0,015 0,022 0,030 0,040 0,050 0,060 0,070
Spheroidal graphite, malleable iron > 180 HB T 190 0,015 0,022 0,030 0,040 0,055 0,065 0,080
> 260 HB T 170 0,015 0,022 0,030 0,040 0,050 0,060 0,070
Legend
T = dry ae = 0.02xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30%.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information