Solid carbide end mill, long, twin blade
End mill SC WN-L Z2 5xD 30° type N TiAlN
ENDMIL-WN-L-SC-TN-D3
Art.-no. 5443300051
EAN 4055375885024
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling materials of average to high strength up to approx. 1,300 N/mm². For drilling and sequent straight milling and clearance grooving.
Product information
Datasheets(X)
![]() | |
Product code | 6027 |
Material to be processed | Steel, Cast metal, Stainless steel |
Shank style | Cylindrical |
Diameter (d1) | 3 mm |
Shank diameter (d2) | 3 mm |
Length (l1) | 60 mm |
Cutting edge length (l2) | 25 mm |
Standards | CS |
Construction length | Long |
Cutting material | SC |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Number of cutting edges (Z) | 2 PCS |
Corner chamfer | 0.05 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm² |
| Legend | ||
| E = emulsion | ae = 0.1xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for finishing contour | ||||||||
| For dia. 3-12 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-12 | ||||
| General structural steels | < 500 N/mm² | E | 190 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 |
| 500-850 N/mm² | E | 170 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 | |
| Carbon steels | < 850 N/mm² | E | 170 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 |
| 850-1000 N/mm² | E | 140 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 170 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 |
| 700-850 N/mm² | E | 160 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 | |
| 850-1000 N/mm² | E | 140 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 120 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| 1000-1200 N/mm² | E | 95 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 170 | 0,016 | 0,032 | 0,054 | 0,063 | 0,072 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 120 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| 1000-1200 N/mm² | E | 95 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| Nitriding steels | < 1000 N/mm² | E | 120 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| 1000-1200 N/mm² | E | 95 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| Tool steels | < 850 N/mm² | E | 120 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| 850-1100 N/mm² | E | 95 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| 1100-1300 N/mm² | E | 85 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| High-speed steels | 850-1200 N/mm² | E | 80 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,008 | 0,006 | 0,025 | 0,032 | 0,030 |
| Spring steels | < 1200 N/mm² | E | 85 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 110 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,011 | 0,023 | 0,036 | 0,045 | 0,054 |
| < 850 N/mm² | E | 90 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 75 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| Special alloys | < 1200 N/mm² | E | 50 | 0,008 | 0,006 | 0,020 | 0,032 | 0,030 |
| Cast iron | < 180 HB | - | 150 | 0,014 | 0,020 | 0,027 | 0,054 | 0,072 |
| > 180 HB | - | 120 | 0,014 | 0,020 | 0,027 | 0,054 | 0,072 | |
| Nodular graphite, malleable iron | > 180 HB | - | 100 | 0,014 | 0,020 | 0,027 | 0,054 | 0,072 |
| > 260 HB | E | 90 | 0,014 | 0,020 | 0,027 | 0,054 | 0,072 | |
| Cutting values for roughing groove | ||||||||
| For dia. 3-12 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-12 | ||||
| General structural steels | < 500 N/mm² | E | 120 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| 500-850 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| Carbon steels | < 850 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| 700-850 N/mm² | E | 100 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 | |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 | 0,050 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| Nitriding steels | < 1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| Tool steels | < 850 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 | 0,035 |
| 850-1100 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| 1100-1300 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| High-speed steels | 850-1200 N/mm² | E | 55 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 |
| Spring steels | < 1200 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 85 | 0,006 | 0,013 | 0,020 | 0,025 | 0,030 |
| Stainless steels, austenitic | < 700 N/mm² | E | 80 | 0,006 | 0,013 | 0,020 | 0,025 | 0,030 |
| < 850 N/mm² | E | 80 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 |
| Special alloys | < 1200 N/mm² | E | 40 | 0,005 | 0,010 | 0,015 | 0,020 | 0,025 |
| Cast iron | < 180 HB | - | 120 | 0,008 | 0,015 | 0,020 | 0,030 | 0,040 |
| > 180 HB | - | 90 | 0,008 | 0,015 | 0,020 | 0,030 | 0,040 | |
| Nodular graphite, malleable iron | > 180 HB | - | 80 | 0,008 | 0,015 | 0,020 | 0,030 | 0,040 |
| > 260 HB | E | 70 | 0,008 | 0,015 | 0,020 | 0,030 | 0,040 | |
| Graphite | - | 120 | 0,008 | 0,015 | 0,020 | 0,030 | 0,040 | |
| Legend | ||
| E = emulsion | ae = 0.5xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing contour | ||||||
| For dia. 8-12 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12 | ||||
| General structural steels | < 500 N/mm² | E | 140 | 0,045 | 0,060 | 0,080 |
| 500-850 N/mm² | E | 120 | 0,045 | 0,060 | 0,080 | |
| Carbon steels | < 850 N/mm² | E | 120 | 0,045 | 0,060 | 0,080 |
| 850-1000 N/mm² | E | 100 | 0,028 | 0,035 | 0,045 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 120 | 0,045 | 0,060 | 0,080 |
| 700-850 N/mm² | E | 110 | 0,045 | 0,060 | 0,080 | |
| 850-1000 N/mm² | E | 100 | 0,028 | 0,035 | 0,045 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 85 | 0,028 | 0,035 | 0,045 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,030 | 0,040 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 120 | 0,045 | 0,060 | 0,080 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 85 | 0,028 | 0,035 | 0,045 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,030 | 0,040 | |
| Nitriding steels | < 1000 N/mm² | E | 85 | 0,028 | 0,035 | 0,045 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,035 | 0,040 | |
| Tool steels | < 850 N/mm² | E | 85 | 0,028 | 0,035 | 0,045 |
| 850-1100 N/mm² | E | 70 | 0,025 | 0,030 | 0,040 | |
| 1100-1300 N/mm² | E | 60 | 0,025 | 0,030 | 0,040 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,025 | 0,030 | 0,040 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,032 | 0,040 | 0,050 |
| Spring steels | < 1200 N/mm² | E | 70 | 0,025 | 0,030 | 0,040 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 90 | 0,030 | 0,040 | 0,050 |
| Stainless steels, austenitic | < 700 N/mm² | E | 85 | 0,030 | 0,040 | 0,050 |
| < 850 N/mm² | E | 85 | 0,025 | 0,032 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 65 | 0,025 | 0,032 | 0,045 |
| Special alloys | < 1200 N/mm² | E | 45 | 0,032 | 0,040 | 0,050 |
| Cast iron | < 180 HB | - | 130 | 0,040 | 0,050 | 0,060 |
| > 180 HB | - | 100 | 0,040 | 0,050 | 0,060 | |
| Nodular graphite, malleable iron | > 180 HB | - | 85 | 0,040 | 0,050 | 0,060 |
| > 260 HB | E | 80 | 0,040 | 0,050 | 0,060 | |
| Graphite | - | 130 | 0,040 | 0,050 | 0,060 | |
| Cutting values for roughing contour | ||||||
| For dia. 3-7.9 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | ||||
| General structural steels | < 500 N/mm² | E | 140 | 0,011 | 0,023 | 0,033 |
| 500-850 N/mm² | E | 120 | 0,011 | 0,023 | 0,033 | |
| Carbon steels | < 850 N/mm² | E | 120 | 0,011 | 0,023 | 0,033 |
| 850-1000 N/mm² | E | 100 | 0,007 | 0,014 | 0,022 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 120 | 0,011 | 0,023 | 0,033 |
| 700-850 N/mm² | E | 110 | 0,011 | 0,023 | 0,033 | |
| 850-1000 N/mm² | E | 100 | 0,007 | 0,014 | 0,022 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 85 | 0,007 | 0,014 | 0,022 |
| 1000-1200 N/mm² | E | 70 | 0,006 | 0,013 | 0,020 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 120 | 0,011 | 0,023 | 0,033 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 85 | 0,007 | 0,014 | 0,022 |
| 1000-1200 N/mm² | E | 70 | 0,006 | 0,013 | 0,020 | |
| Nitriding steels | < 1000 N/mm² | E | 85 | 0,007 | 0,014 | 0,022 |
| 1000-1200 N/mm² | E | 70 | 0,006 | 0,013 | 0,020 | |
| Tool steels | < 850 N/mm² | E | 85 | 0,007 | 0,014 | 0,022 |
| 850-1100 N/mm² | E | 70 | 0,006 | 0,013 | 0,020 | |
| 1100-1300 N/mm² | E | 60 | 0,006 | 0,013 | 0,020 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,006 | 0,013 | 0,020 |
| Wear-resistant constructional steel | 1300 N/mm² | E | 50 | 0,008 | 0,016 | 0,024 |
| Spring steels | < 1200 N/mm² | E | 70 | 0,006 | 0,013 | 0,020 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 90 | 0,008 | 0,015 | 0,025 |
| Stainless steels, austenitic | < 700 N/mm² | E | 85 | 0,008 | 0,015 | 0,025 |
| < 850 N/mm² | E | 85 | 0,006 | 0,012 | 0,017 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 65 | 0,006 | 0,012 | 0,017 |
| Special alloys | < 1200 N/mm² | E | 45 | 0,008 | 0,016 | 0,024 |
| Cast iron | < 180 HB | - | 130 | 0,010 | 0,020 | 0,030 |
| > 180 HB | - | 100 | 0,010 | 0,020 | 0,030 | |
| Nodular graphite, malleable iron | > 180 HB | - | 85 | 0,010 | 0,020 | 0,030 |
| > 260 HB | E | 80 | 0,010 | 0,020 | 0,030 | |
| Graphite | - | 130 | 0,010 | 0,020 | 0,030 | |
| Legend | ||
| E = emulsion | ae = 1xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
