Welcome to Würth Slowakia For trade customers only

Solid carbide end mill, quad blade with reinforced shank

End mill SC WN Z4 2xD 30° type N HA TiAlN
ENDMIL-WN-SC-TN-D1

Art.-no. 5443315801

EAN 4062856139699

Price for selected packaging unit
Solid carbide end mill, quad blade with reinforced shank

Art.-no. 5443315801

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for cutting medium to high-strength materials. For cutting grooves with deeper drilling depth, precision clearances, also suitable for end and circumference milling. High machining output and very smooth running result in excellent surface finishes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6517

Material to be processed

Steel, Cast metal, Stainless steel, Hard and tough material, Aluminium

Shank style

Cylindrical DIN 6535-HA

Diameter (d1)

1 mm

Shank diameter (d2)

6 mm

Length (l1)

40 mm

Cutting edge length (l2)

4 mm

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Number of cutting edges (Z)

4 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Key
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing groove
For dia. 1-6
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-6
General structural steels < 500 N/mm² E 120 0,005 0,010 0,020
500-850 N/mm² E 105 0,005 0,010 0,020
Carbon steels < 850 N/mm² E 105 0,005 0,010 0,020
850-1000 N/mm² E 90 0,004 0,008 0,015
Unalloyed heat-treated steels < 700 N/mm² E 105 0,005 0,010 0,020
700-850 N/mm² E 100 0,005 0,010 0,020
850-1000 N/mm² E 90 0,004 0,008 0,015
Alloyed heat-treated steels 850-1000 N/mm² E 80 0,004 0,008 0,015
1000-1200 N/mm² E 70 0,003 0,005 0,010
Unalloyed case-hardening steels < 750 N/mm² E 105 0,005 0,010 0,020
Alloyed case-hardening steels < 1000 N/mm² E 80 0,004 0,008 0,015
1000-1200 N/mm² E 70 0,003 0,005 0,010
Nitriding steels < 1000 N/mm² E 80 0,004 0,008 0,015
1000-1200 N/mm² E 70 0,003 0,005 0,010
Tool steels < 850 N/mm² E 80 0,004 0,008 0,015
850-1100 N/mm² E 70 0,003 0,005 0,010
1100-1400 N/mm² E 60 0,003 0,005 0,010
High-speed steels 850-1200 N/mm² E 55 0,003 0,005 0,010
Wear-resistant constructional steel 1350 N/mm² E 50 0,003 0,005 0,010
1800 N/mm² E 40 0,003 0,005 0,010
Spring steels < 1200 N/mm² E 60 0,003 0,005 0,010
Stainless steels, sulphurated < 700 N/mm² E 85 0,003 0,006 0,013
Stainless steels, austenitic < 700 N/mm² E 80 0,003 0,006 0,013
< 850 N/mm² E 80 0,003 0,005 0,010
Special alloys < 1200 N/mm² E 40 0,003 0,005 0,010
Cast iron < 180 HB - 120 0,004 0,008 0,015
> 180 HB - 90 0,004 0,008 0,015
Nodular graphite, malleable iron > 180 HB - 80 0,004 0,008 0,015
> 260 HB E 70 0,004 0,008 0,015
Aluminium, aluminium alloys < 530 N/mm² E 300 0,004 0,008 0,015
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 280 0,004 0,008 0,015
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 200 0,004 0,008 0,015
Magnesium, magnesium alloys < 280 N/mm² E 300 0,004 0,008 0,015
Graphite - 120 0,004 0,008 0,015
Cutting values for finishing contour
For dia. 1-6
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6
General structural steels < 500 N/mm² E 190 0,008 0,016 0,032 0,054
500-850 N/mm² E 170 0,008 0,016 0,032 0,054
Carbon steels < 850 N/mm² E 170 0,008 0,016 0,032 0,054
850-1000 N/mm² E 140 0,006 0,011 0,023 0,036
Unalloyed heat-treated steels < 700 N/mm² E 170 0,008 0,016 0,032 0,054
700-850 N/mm² E 160 0,008 0,016 0,032 0,054
850-1000 N/mm² E 140 0,006 0,011 0,023 0,036
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,006 0,011 0,023 0,036
1000-1200 N/mm² E 95 0,005 0,010 0,020 0,030
Unalloyed case-hardening steels < 750 N/mm² E 170 0,008 0,016 0,032 0,054
Alloyed case-hardening steels < 1000 N/mm² E 120 0,006 0,011 0,023 0,036
1000-1200 N/mm² E 95 0,005 0,010 0,020 0,030
Nitriding steels < 1000 N/mm² E 120 0,006 0,011 0,023 0,036
1000-1200 N/mm² E 95 0,005 0,010 0,020 0,030
Tool steels < 850 N/mm² E 120 0,006 0,011 0,023 0,036
850-1100 N/mm² E 95 0,005 0,010 0,020 0,030
1100-1400 N/mm² E 85 0,005 0,010 0,020 0,030
High-speed steels 850-1200 N/mm² E 80 0,005 0,010 0,020 0,030
Hardened steels 48-55 HRC - 65 0,005 0,010 0,020 0,030
Wear-resistant constructional steel 1350 N/mm² E 50 0,004 0,008 0,006 0,025
Spring steels < 1200 N/mm² E 85 0,005 0,010 0,020 0,030
Stainless steels, sulphurated < 700 N/mm² E 110 0,006 0,011 0,023 0,036
Stainless steels, austenitic < 700 N/mm² E 110 0,006 0,011 0,023 0,036
< 850 N/mm² E 90 0,005 0,010 0,020 0,030
Cast iron < 180 HB - 150 0,007 0,014 0,020 0,027
> 180 HB - 120 0,007 0,014 0,020 0,027
Nodular graphite, malleable iron > 180 HB - 100 0,007 0,014 0,020 0,027
> 260 HB E 90 0,007 0,014 0,020 0,027
Aluminium, aluminium alloys < 530 N/mm² E 800 0,006 0,012 0,024 0,031
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,006 0,012 0,024 0,031
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 400 0,006 0,012 0,024 0,031
Graphite - 150 0,007 0,014 0,020 0,027
Key
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 1-6
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-6
General structural steels < 500 N/mm² E 140 0,006 0,011 0,023
500-850 N/mm² E 120 0,006 0,011 0,023
Carbon steels < 850 N/mm² E 120 0,006 0,011 0,023
850-1000 N/mm² E 100 0,004 0,007 0,014
Unalloyed heat-treated steels < 700 N/mm² E 120 0,006 0,011 0,023
700-850 N/mm² E 110 0,006 0,011 0,023
850-1000 N/mm² E 100 0,004 0,007 0,014
Alloyed heat-treated steels 850-1000 N/mm² E 85 0,004 0,007 0,014
1000-1200 N/mm² E 70 0,003 0,006 0,013
Unalloyed case-hardening steels < 750 N/mm² E 120 0,006 0,011 0,023
Alloyed case-hardening steels < 1000 N/mm² E 85 0,004 0,007 0,014
1000-1200 N/mm² E 70 0,003 0,006 0,013
Nitriding steels < 1000 N/mm² E 85 0,004 0,007 0,014
1000-1200 N/mm² E 70 0,003 0,006 0,013
Tool steels < 850 N/mm² E 85 0,004 0,007 0,014
850-1100 N/mm² E 70 0,003 0,006 0,013
1100-1400 N/mm² E 60 0,003 0,006 0,013
High-speed steels 850-1200 N/mm² E 60 0,003 0,006 0,013
Wear-resistant constructional steel 1350 N/mm² E 50 0,004 0,008 0,016
1800 N/mm² E 45 0,004 0,008 0,016
Spring steels < 1200 N/mm² E 70 0,003 0,006 0,013
Stainless steels, sulphurated < 700 N/mm² E 90 0,004 0,008 0,015
Stainless steels, austenitic < 700 N/mm² E 85 0,004 0,008 0,015
< 850 N/mm² E 85 0,003 0,006 0,012
Special alloys < 1200 N/mm² E 45 0,004 0,008 0,016
Cast iron < 180 HB - 130 0,005 0,010 0,020
> 180 HB - 100 0,005 0,010 0,020
Nodular graphite, malleable iron > 180 HB - 85 0,005 0,010 0,020
> 260 HB E 80 0,005 0,010 0,020
Aluminium, aluminium alloys < 530 N/mm² E 350 0,005 0,010 0,020
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,005 0,010 0,020
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 220 0,005 0,010 0,020
Magnesium, magnesium alloys < 280 N/mm² E 350 0,005 0,010 0,020
Graphite - 130 0,005 0,010 0,020
Key
E = emulsion ae = 1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information