Welcome to Würth Slowakia For trade customers only

Solid carbide end mill, short, quad blade

End mill SC WN-K Z4 2xD 30° type N TiAlN
ENDMIL-WN-K-SC-TN-D5

Art.-no. 5443300199
EAN 4055375886359

Price for selected packaging unit
Solid carbide end mill, short, quad blade

Art.-no. 5443300199

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Milling of grooves with greater drill depth, precision clearances, suitable for both front and circumferential milling. High cutting performance and excellent smooth running produce optimal surface quality.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6077

Material to be processed

Steel, Cast metal, Stainless steel, Hard and tough material, Aluminium

Shank style

Cylindrical

Diameter (d1)

5 mm

Shank diameter (d2)

5 mm

Length (l1)

50 mm

Cutting edge length (l2)

14 mm

Standards

CS

Construction length

Short

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.06 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information