Solid carbide end mill, short, triple blade
End mill SC WN-K Z3 2xD 30° type N
ENDMIL-WN-K-SC-D14

















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6055 |
Material to be processed | Steel, Cast metal, Stainless steel, Aluminium |
Shank style | Cylindrical |
Diameter (d1) | 14 mm |
Shank diameter (d2) | 14 mm |
Length (l1) | 75 mm |
Cutting edge length (l2) | 25 mm |
Standards | CS |
Construction length | Short |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.20 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium |