Solid carbide end mill, short, triple blade
End mill SC WN-K Z3 2xD 30° type N
ENDMIL-WN-K-SC-D2,5

















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6055 |
Material to be processed | Steel, Cast metal, Stainless steel, Aluminium |
Shank style | Cylindrical |
Diameter (d1) | 2.5 mm |
Shank diameter (d2) | 2.5 mm |
Length (l1) | 38 mm |
Cutting edge length (l2) | 8 mm |
Standards | CS |
Construction length | Short |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.05 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium |
Legend |
E = emulsion |
vc = cutting speed [m/min] |
fz = feed per tooth [mm/t] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing circular | |||||||
For dia. 10-20 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
General structural steels | < 500 N/mm² | E | 80 | 0,015 | 0,020 | 0,025 | 0,030 |
500-850 N/mm² | E | 70 | 0,015 | 0,020 | 0,025 | 0,030 | |
Carbon steels | < 850 N/mm² | E | 70 | 0,015 | 0,020 | 0,025 | 0,030 |
850-1000 N/mm² | E | 55 | 0,009 | 0,011 | 0,015 | 0,020 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 70 | 0,015 | 0,020 | 0,025 | 0,030 |
700-850 N/mm² | E | 60 | 0,015 | 0,020 | 0,025 | 0,030 | |
850-1000 N/mm² | E | 55 | 0,010 | 0,013 | 0,017 | 0,023 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 50 | 0,010 | 0,013 | 0,017 | 0,023 |
1000-1200 N/mm² | E | 40 | 0,008 | 0,011 | 0,015 | 0,018 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 70 | 0,015 | 0,020 | 0,025 | 0,030 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 50 | 0,010 | 0,013 | 0,017 | 0,023 |
1000-1200 N/mm² | E | 40 | 0,008 | 0,011 | 0,015 | 0,018 | |
Nitriding steels | < 1000 N/mm² | E | 50 | 0,010 | 0,013 | 0,017 | 0,023 |
1000-1200 N/mm² | E | 40 | 0,008 | 0,011 | 0,015 | 0,018 | |
Tool steels | < 850 N/mm² | E | 50 | 0,010 | 0,013 | 0,017 | 0,023 |
850-1100 N/mm² | E | 40 | 0,008 | 0,011 | 0,015 | 0,018 | |
1100-1300 N/mm² | E | 30 | 0,008 | 0,011 | 0,015 | 0,018 | |
High-speed steels | 850-1200 N/mm² | E | 30 | 0,008 | 0,011 | 0,015 | 0,018 |
Spring steels | < 1200 N/mm² | E | 40 | 0,008 | 0,011 | 0,015 | 0,018 |
Stainless steels, sulphurated | < 700 N/mm² | E | 55 | 0,010 | 0,013 | 0,014 | 0,023 |
Stainless steels, austenitic | < 700 N/mm² | E | 45 | 0,010 | 0,013 | 0,014 | 0,023 |
< 850 N/mm² | E | 45 | 0,008 | 0,011 | 0,015 | 0,019 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,008 | 0,011 | 0,015 | 0,019 |
Cast iron | < 180 HB | - | 70 | 0,013 | 0,015 | 0,020 | 0,025 |
> 180 HB | - | 60 | 0,013 | 0,015 | 0,020 | 0,025 | |
Nodular graphite, malleable iron | > 180 HB | - | 55 | 0,013 | 0,015 | 0,020 | 0,025 |
> 260 HB | E | 45 | 0,013 | 0,015 | 0,020 | 0,025 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,013 | 0,018 | 0,023 | 0,030 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,013 | 0,018 | 0,023 | 0,030 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 120 | 0,013 | 0,018 | 0,023 | 0,030 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,013 | 0,018 | 0,023 | 0,030 |
Graphite | - | 70 | 0,013 | 0,015 | 0,020 | 0,025 |
Cutting values for roughing circular | ||||||||
For dia. 1-9.9 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
General structural steels | < 500 N/mm² | E | 80 | 0,002 | 0,005 | 0,006 | 0,008 | 0,011 |
500-850 N/mm² | E | 70 | 0,002 | 0,005 | 0,006 | 0,008 | 0,011 | |
Carbon steels | < 850 N/mm² | E | 70 | 0,002 | 0,005 | 0,006 | 0,008 | 0,011 |
850-1000 N/mm² | E | 55 | 0,001 | 0,003 | 0,004 | 0,006 | 0,007 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 70 | 0,002 | 0,005 | 0,006 | 0,008 | 0,001 |
700-850 N/mm² | E | 60 | 0,002 | 0,005 | 0,006 | 0,008 | 0,001 | |
850-1000 N/mm² | E | 55 | 0,001 | 0,003 | 0,004 | 0,006 | 0,008 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 50 | 0,001 | 0,003 | 0,004 | 0,006 | 0,008 |
1000-1200 N/mm² | E | 40 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 70 | 0,002 | 0,005 | 0,006 | 0,008 | 0,011 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 50 | 0,001 | 0,003 | 0,004 | 0,006 | 0,008 |
1000-1200 N/mm² | E | 40 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 | |
Nitriding steels | < 1000 N/mm² | E | 50 | 0,001 | 0,003 | 0,004 | 0,006 | 0,008 |
1000-1200 N/mm² | E | 40 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 | |
Tool steels | < 850 N/mm² | E | 50 | 0,001 | 0,003 | 0,004 | 0,006 | 0,008 |
850-1100 N/mm² | E | 40 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 | |
1100-1300 N/mm² | E | 30 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 | |
High-speed steels | 850-1200 N/mm² | E | 30 | 0,001 | 0,003 | 0,003 | 0,005 | 0,007 |
Spring steels | < 1200 N/mm² | E | 40 | 0,001 | 0,003 | 0,030 | 0,005 | 0,007 |
Stainless steels, sulphurated | < 700 N/mm² | E | 55 | 0,002 | 0,003 | 0,004 | 0,006 | 0,008 |
Stainless steels, austenitic | < 700 N/mm² | E | 45 | 0,002 | 0,003 | 0,004 | 0,006 | 0,008 |
< 850 N/mm² | E | 45 | 0,001 | 0,002 | 0,003 | 0,004 | 0,006 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,001 | 0,002 | 0,003 | 0,004 | 0,006 |
Cast iron | < 180 HB | - | 70 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
> 180 HB | - | 60 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 | |
Nodular graphite, malleable iron | > 180 HB | - | 55 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
> 260 HB | E | 45 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 120 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
Graphite | - | 70 | 0,002 | 0,004 | 0,005 | 0,008 | 0,010 |
Legend | ||
E = emulsion | ae = 0.5xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing groove | |||||||
For dia. 1 to dia. 7.9 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | ||||
General structural steels | < 500 N/mm² | E | 70 | 0,005 | 0,010 | 0,020 | 0,030 |
500-850 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 | |
Carbon steels | < 850 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 |
850-1000 N/mm² | E | 50 | 0,004 | 0,008 | 0,015 | 0,018 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 |
700-850 N/mm² | E | 55 | 0,005 | 0,010 | 0,020 | 0,030 | |
850-1000 N/mm² | E | 50 | 0,004 | 0,008 | 0,015 | 0,018 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 45 | 0,004 | 0,008 | 0,015 | 0,018 |
1000-1200 N/mm² | E | 35 | 0,003 | 0,005 | 0,010 | 0,015 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 45 | 0,004 | 0,008 | 0,015 | 0,018 |
1000-1200 N/mm² | E | 35 | 0,003 | 0,005 | 0,010 | 0,015 | |
Nitriding steels | < 1000 N/mm² | E | 45 | 0,004 | 0,008 | 0,015 | 0,018 |
1000-1200 N/mm² | E | 35 | 0,003 | 0,005 | 0,010 | 0,015 | |
Tool steels | < 850 N/mm² | E | 50 | 0,004 | 0,008 | 0,015 | 0,018 |
850-1100 N/mm² | E | 35 | 0,003 | 0,005 | 0,010 | 0,015 | |
1100-1300 N/mm² | E | 30 | 0,003 | 0,005 | 0,010 | 0,015 | |
High-speed steels | 850-1200 N/mm² | E | 25 | 0,003 | 0,005 | 0,010 | 0,015 |
Spring steels | < 1200 N/mm² | E | 30 | 0,003 | 0,005 | 0,010 | 0,015 |
Stainless steels, sulphurated | < 700 N/mm² | E | 50 | 0,003 | 0,006 | 0,013 | 0,020 |
Stainless steels, austenitic | < 700 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 |
< 850 N/mm² | E | 40 | 0,003 | 0,005 | 0,010 | 0,015 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 30 | 0,003 | 0,005 | 0,010 | 0,015 |
Cast iron | < 180 HB | - | 70 | 0,004 | 0,008 | 0,015 | 0,020 |
> 180 HB | - | 55 | 0,004 | 0,008 | 0,015 | 0,020 | |
Nodular graphite, malleable iron | > 180 HB | - | 50 | 0,004 | 0,008 | 0,015 | 0,020 |
> 260 HB | E | 40 | 0,004 | 0,008 | 0,015 | 0,020 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 180 | 0,004 | 0,008 | 0,015 | 0,025 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 140 | 0,004 | 0,008 | 0,015 | 0,025 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 105 | 0,004 | 0,008 | 0,015 | 0,025 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 180 | 0,004 | 0,008 | 0,015 | 0,025 |
Graphite | - | 60 | 0,004 | 0,008 | 0,015 | 0,020 |
Legend | ||
E = emulsion | ae = 0.1xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1.5xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for finishing contour | |||||||
For dia. 10-20 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
General structural steels | < 500 N/mm² | E | 100 | 0,072 | 0,080 | 0,089 | 0,107 |
500-850 N/mm² | E | 90 | 0,072 | 0,080 | 0,089 | 0,107 | |
Carbon steels | < 850 N/mm² | E | 90 | 0,072 | 0,080 | 0,089 | 0,107 |
850-1000 N/mm² | E | 75 | 0,054 | 0,063 | 0,080 | 0,100 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 90 | 0,072 | 0,080 | 0,089 | 0,107 |
700-850 N/mm² | E | 85 | 0,072 | 0,080 | 0,089 | 0,107 | |
850-1000 N/mm² | E | 75 | 0,054 | 0,006 | 0,080 | 0,100 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 70 | 0,054 | 0,006 | 0,080 | 0,100 |
1000-1200 N/mm² | E | 60 | 0,050 | 0,060 | 0,070 | 0,080 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 90 | 0,072 | 0,080 | 0,089 | 0,107 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 70 | 0,054 | 0,063 | 0,080 | 0,100 |
1000-1200 N/mm² | E | 60 | 0,050 | 0,060 | 0,070 | 0,080 | |
Nitriding steels | < 1000 N/mm² | E | 70 | 0,054 | 0,063 | 0,080 | 0,100 |
1000-1200 N/mm² | E | 60 | 0,050 | 0,060 | 0,070 | 0,080 | |
Tool steels | < 850 N/mm² | E | 70 | 0,054 | 0,063 | 0,080 | 0,100 |
850-1100 N/mm² | E | 60 | 0,050 | 0,060 | 0,070 | 0,080 | |
1100-1300 N/mm² | E | 45 | 0,050 | 0,060 | 0,070 | 0,080 | |
High-speed steels | 850-1200 N/mm² | E | 40 | 0,050 | 0,060 | 0,070 | 0,080 |
Wear-resistant constructional steel | 1300 N/mm² | E | 30 | 0,030 | 0,054 | 0,070 | 0,105 |
Spring steels | < 1200 N/mm² | E | 45 | 0,050 | 0,060 | 0,070 | 0,080 |
Stainless steels, sulphurated | < 700 N/mm² | E | 60 | 0,054 | 0,063 | 0,085 | 0,115 |
Stainless steels, austenitic | < 700 N/mm² | E | 60 | 0,054 | 0,063 | 0,085 | 0,115 |
< 850 N/mm² | E | 50 | 0,050 | 0,060 | 0,085 | 0,100 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,050 | 0,060 | 0,085 | 0,100 |
Special alloys | < 1200 N/mm² | E | 20 | 0,030 | 0,054 | 0,070 | 0,105 |
Cast iron | < 180 HB | - | 90 | 0,072 | 0,089 | 0,107 | 0,125 |
> 180 HB | - | 80 | 0,072 | 0,089 | 0,107 | 0,125 | |
Nodular graphite, malleable iron | > 180 HB | - | 70 | 0,072 | 0,089 | 0,107 | 0,125 |
> 260 HB | E | 60 | 0,072 | 0,089 | 0,107 | 0,125 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,063 | 0,079 | 0,101 | 0,126 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,063 | 0,079 | 0,101 | 0,126 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 250 | 0,063 | 0,079 | 0,101 | 0,126 |
Graphite | - | 90 | 0,072 | 0,089 | 0,107 | 0,125 |
Cutting values for finishing contour | ||||||||
For dia. 1-9.9 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
General structural steels | < 500 N/mm² | E | 100 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 |
500-850 N/mm² | E | 90 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 | |
Carbon steels | < 850 N/mm² | E | 90 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 |
850-1000 N/mm² | E | 75 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 90 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 |
700-850 N/mm² | E | 85 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 | |
850-1000 N/mm² | E | 75 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
1000-1200 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 90 | 0,008 | 0,016 | 0,032 | 0,054 | 0,063 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
1000-1200 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Nitriding steels | < 1000 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
1000-1200 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Tool steels | < 850 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
850-1100 N/mm² | E | 60 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
1100-1300 N/mm² | E | 45 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
High-speed steels | 850-1200 N/mm² | E | 40 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Wear-resistant constructional steel | 1300 N/mm² | E | 30 | 0,004 | 0,008 | 0,006 | 0,025 | 0,032 |
Spring steels | < 1200 N/mm² | E | 45 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Stainless steels, sulphurated | < 700 N/mm² | E | 60 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
Stainless steels, austenitic | < 700 N/mm² | E | 60 | 0,006 | 0,011 | 0,023 | 0,036 | 0,045 |
< 850 N/mm² | E | 50 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Special alloys | < 1200 N/mm² | E | 20 | 0,004 | 0,008 | 0,006 | 0,020 | 0,032 |
Cast iron | < 180 HB | - | 90 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 |
> 180 HB | - | 80 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 | |
Nodular graphite, malleable iron | > 180 HB | - | 70 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 |
> 260 HB | E | 60 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 250 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
Graphite | - | 90 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 |
Cutting values for roughing contour | |||||||
For dia. 10-20 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
General structural steels | < 500 N/mm² | E | 80 | 0,060 | 0,080 | 0,100 | 0,120 |
500-850 N/mm² | E | 70 | 0,060 | 0,080 | 0,100 | 0,120 | |
Carbon steels | < 850 N/mm² | E | 70 | 0,060 | 0,080 | 0,100 | 0,120 |
850-1000 N/mm² | E | 55 | 0,035 | 0,045 | 0,060 | 0,080 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 70 | 0,060 | 0,080 | 0,100 | 0,120 |
700-850 N/mm² | E | 60 | 0,060 | 0,080 | 0,100 | 0,120 | |
850-1000 N/mm² | E | 55 | 0,035 | 0,045 | 0,060 | 0,080 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 50 | 0,035 | 0,045 | 0,060 | 0,080 |
1000-1200 N/mm² | E | 40 | 0,030 | 0,040 | 0,055 | 0,065 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 70 | 0,060 | 0,080 | 0,100 | 0,120 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 50 | 0,035 | 0,045 | 0,060 | 0,080 |
1000-1200 N/mm² | E | 40 | 0,030 | 0,040 | 0,055 | 0,065 | |
Nitriding steels | < 1000 N/mm² | E | 50 | 0,035 | 0,045 | 0,060 | 0,080 |
1000-1200 N/mm² | E | 40 | 0,035 | 0,040 | 0,055 | 0,065 | |
Tool steels | < 850 N/mm² | E | 50 | 0,035 | 0,045 | 0,060 | 0,080 |
850-1100 N/mm² | E | 40 | 0,030 | 0,040 | 0,055 | 0,065 | |
1100-1300 N/mm² | E | 30 | 0,030 | 0,040 | 0,055 | 0,065 | |
High-speed steels | 850-1200 N/mm² | E | 30 | 0,030 | 0,040 | 0,055 | 0,065 |
Wear-resistant constructional steel | 1300 N/mm² | - | 50 | 0,040 | 0,050 | 0,060 | 0,070 |
Spring steels | < 1200 N/mm² | E | 40 | 0,030 | 0,040 | 0,055 | 0,065 |
Stainless steels, sulphurated | < 700 N/mm² | E | 55 | 0,040 | 0,050 | 0,055 | 0,090 |
Stainless steels, austenitic | < 700 N/mm² | E | 45 | 0,040 | 0,050 | 0,055 | 0,090 |
< 850 N/mm² | E | 45 | 0,032 | 0,045 | 0,060 | 0,075 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,032 | 0,045 | 0,060 | 0,075 |
Special alloys | < 1200 N/mm² | - | 45 | 0,040 | 0,050 | 0,060 | 0,070 |
Cast iron | < 180 HB | - | 70 | 0,050 | 0,060 | 0,080 | 0,100 |
> 180 HB | - | 60 | 0,050 | 0,060 | 0,080 | 0,100 | |
Nodular graphite, malleable iron | > 180 HB | - | 55 | 0,050 | 0,060 | 0,080 | 0,100 |
> 260 HB | E | 45 | 0,050 | 0,060 | 0,080 | 0,100 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,050 | 0,070 | 0,090 | 0,120 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,050 | 0,070 | 0,090 | 0,120 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 120 | 0,050 | 0,070 | 0,090 | 0,120 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,050 | 0,070 | 0,090 | 0,120 |
850-1200 N/mm² | E | 95 | 0,050 | 0,070 | 0,090 | 0,120 | |
Graphite | - | 70 | 0,050 | 0,060 | 0,080 | 0,100 |
Cutting values for roughing contour | ||||||||
For dia. 1-9.9 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
General structural steels | < 500 N/mm² | E | 80 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 |
500-850 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 | |
Carbon steels | < 850 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 |
850-1000 N/mm² | E | 55 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 |
700-850 N/mm² | E | 60 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 | |
850-1000 N/mm² | E | 55 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 50 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 |
1000-1200 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 70 | 0,006 | 0,011 | 0,023 | 0,033 | 0,045 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 50 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 |
1000-1200 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 | |
Nitriding steels | < 1000 N/mm² | E | 50 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 |
1000-1200 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 | |
Tool steels | < 850 N/mm² | E | 50 | 0,004 | 0,007 | 0,014 | 0,022 | 0,028 |
850-1100 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 | |
1100-1300 N/mm² | E | 30 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 | |
High-speed steels | 850-1200 N/mm² | E | 30 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 |
Wear-resistant constructional steel | 1300 N/mm² | - | 50 | 0,004 | 0,008 | 0,016 | 0,024 | 0,032 |
Spring steels | < 1200 N/mm² | E | 40 | 0,003 | 0,006 | 0,013 | 0,020 | 0,025 |
Stainless steels, sulphurated | < 700 N/mm² | E | 55 | 0,004 | 0,008 | 0,015 | 0,025 | 0,030 |
Stainless steels, austenitic | < 700 N/mm² | E | 45 | 0,004 | 0,008 | 0,015 | 0,025 | 0,030 |
< 850 N/mm² | E | 45 | 0,003 | 0,006 | 0,012 | 0,017 | 0,025 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,003 | 0,006 | 0,012 | 0,017 | 0,025 |
Special alloys | < 1200 N/mm² | - | 45 | 0,004 | 0,008 | 0,016 | 0,024 | 0,032 |
Cast iron | < 180 HB | - | 70 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
> 180 HB | - | 60 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Nodular graphite, malleable iron | > 180 HB | - | 55 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
> 260 HB | E | 45 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 120 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
850-1200 N/mm² | E | 95 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
Graphite | - | 70 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
Legend | ||
E = emulsion | ae = 1xd1 | |
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/t] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing groove | |||||||
For dia. 8 - dia. 20 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-20 | ||||
General structural steels | < 500 N/mm² | E | 70 | 0,040 | 0,050 | 0,060 | 0,080 |
500-850 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,080 | |
Carbon steels | < 850 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,080 |
850-1000 N/mm² | E | 50 | 0,030 | 0,035 | 0,040 | 0,060 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,080 |
700-850 N/mm² | E | 55 | 0,040 | 0,050 | 0,060 | 0,080 | |
850-1000 N/mm² | E | 50 | 0,030 | 0,035 | 0,040 | 0,060 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 45 | 0,030 | 0,035 | 0,040 | 0,060 |
1000-1200 N/mm² | E | 35 | 0,020 | 0,025 | 0,035 | 0,050 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,080 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 45 | 0,030 | 0,035 | 0,040 | 0,060 |
1000-1200 N/mm² | E | 35 | 0,020 | 0,025 | 0,035 | 0,050 | |
Nitriding steels | < 1000 N/mm² | E | 45 | 0,030 | 0,035 | 0,040 | 0,060 |
1000-1200 N/mm² | E | 35 | 0,020 | 0,025 | 0,035 | 0,050 | |
Tool steels | < 850 N/mm² | E | 50 | 0,030 | 0,035 | 0,040 | 0,060 |
850-1100 N/mm² | E | 35 | 0,020 | 0,025 | 0,035 | 0,050 | |
1100-1300 N/mm² | E | 30 | 0,020 | 0,025 | 0,035 | 0,050 | |
High-speed steels | 850-1200 N/mm² | E | 25 | 0,020 | 0,025 | 0,035 | 0,050 |
Spring steels | < 1200 N/mm² | E | 30 | 0,020 | 0,025 | 0,035 | 0,050 |
Stainless steels, sulphurated | < 700 N/mm² | E | 50 | 0,025 | 0,030 | 0,035 | 0,050 |
Stainless steels, austenitic | < 700 N/mm² | E | 40 | 0,025 | 0,030 | 0,035 | 0,050 |
< 850 N/mm² | E | 40 | 0,020 | 0,025 | 0,030 | 0,045 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 30 | 0,020 | 0,025 | 0,030 | 0,045 |
Cast iron | < 180 HB | - | 70 | 0,030 | 0,040 | 0,045 | 0,060 |
> 180 HB | - | 55 | 0,030 | 0,040 | 0,045 | 0,060 | |
Nodular graphite, malleable iron | > 180 HB | - | 50 | 0,030 | 0,040 | 0,045 | 0,060 |
> 260 HB | E | 40 | 0,030 | 0,040 | 0,045 | 0,060 | |
Aluminium, aluminium alloys | < 530 N/mm² | E | 180 | 0,030 | 0,040 | 0,050 | 0,065 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 140 | 0,030 | 0,040 | 0,050 | 0,065 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 105 | 0,030 | 0,040 | 0,050 | 0,065 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 180 | 0,030 | 0,040 | 0,050 | 0,065 |
Graphite | - | 60 | 0,030 | 0,040 | 0,045 | 0,060 |