Welcome to Würth Slowakia For trade customers only

Solid carbide end mill, short, twin blade

End mill SC Alu WN-K Z2 2xD 30° type W
ENDMIL-WN-ALU-SC-W-D14

Art.-no. 5443301722

EAN 4055375917121

Price for selected packaging unit
Solid carbide end mill, short, twin blade

Art.-no. 5443301722

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6915

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

14 mm

Shank diameter (d2)

14 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

75 mm

Cutting edge length (l2)

25 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 10-20
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 400 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 250 0,063 0,079 0,101 0,126
Magnesium, magnesium alloys < 280 N/mm² E 400 0,063 0,079 0,101 0,126
Copper, low-alloy < 350 N/mm² E 200 0,063 0,079 0,101 0,126
Brass, short-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
Brass, long-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
Bronze, short-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
650-850 N/mm² - 150 0,063 0,079 0,101 0,126
Bronze, long-chipping < 850 N/mm² E 150 0,063 0,079 0,101 0,126
850-1200 N/mm² E 120 0,063 0,079 0,101 0,126
Graphite - 90 0,072 0,089 0,107 0,125
Cutting values for finishing contour
For dia. 1-9.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9
Aluminium, aluminium alloys < 530 N/mm² E 400 0,006 0,012 0,024 0,031 0,047
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,006 0,012 0,024 0,031 0,047
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,006 0,012 0,024 0,031 0,047
Magnesium, magnesium alloys < 280 N/mm² E 400 0,006 0,012 0,024 0,031 0,047
Copper, low-alloy < 350 N/mm² E 200 0,006 0,012 0,024 0,031 0,047
Brass, short-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
Brass, long-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
Bronze, short-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
650-850 N/mm² - 150 0,006 0,012 0,024 0,031 0,047
Bronze, long-chipping < 850 N/mm² E 150 0,006 0,012 0,024 0,031 0,047
850-1200 N/mm² E 120 0,006 0,012 0,024 0,031 0,047
Graphite - 90 0,007 0,014 0,020 0,027 0,054
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 10-20
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 200 0,050 0,070 0,090 0,120
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 150 0,050 0,070 0,090 0,120
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 120 0,050 0,070 0,090 0,120
Magnesium, magnesium alloys < 280 N/mm² E 200 0,050 0,070 0,090 0,120
Copper, low-alloy < 350 N/mm² E 150 0,050 0,070 0,090 0,120
Brass, short-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
Brass, long-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
Bronze, short-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
650-850 N/mm² - 120 0,050 0,070 0,090 0,120
Bronze, long-chipping < 850 N/mm² E 120 0,050 0,070 0,090 0,120
850-1200 N/mm² E 95 0,050 0,070 0,090 0,120
Graphite - 70 0,050 0,060 0,080 0,100
Cutting values for roughing contour
For dia. 1-9.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9
Aluminium, aluminium alloys < 530 N/mm² E 200 0,005 0,010 0,020 0,030 0,040
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 150 0,005 0,010 0,020 0,030 0,040
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 120 0,005 0,010 0,020 0,030 0,040
Magnesium, magnesium alloys < 280 N/mm² E 200 0,005 0,010 0,020 0,030 0,040
Copper, low-alloy < 350 N/mm² E 150 0,005 0,010 0,020 0,030 0,040
Brass, short-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
Brass, long-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
Bronze, short-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
650-850 N/mm² - 120 0,005 0,010 0,020 0,030 0,040
Bronze, long-chipping < 850 N/mm² E 120 0,005 0,010 0,020 0,030 0,040
850-1200 N/mm² E 95 0,005 0,010 0,020 0,030 0,040
Graphite - 70 0,005 0,010 0,020 0,030 0,040

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information