Welcome to Würth Slowakia For trade customers only

Solid carbide end mill, short, twin blade

ENDMIL-WN-ALU-SC-W-D2

Art.-no. 5443301713

EAN 4055375917039

Price for selected packaging unit
Solid carbide end mill, short, twin blade

Art.-no. 5443301713

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6915

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

2 mm

Shank diameter (d2)

2 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

38 mm

Cutting edge length (l2)

8 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 10-20
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 400 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 250 0,063 0,079 0,101 0,126
Magnesium, magnesium alloys < 280 N/mm² E 400 0,063 0,079 0,101 0,126
Copper, low-alloy < 350 N/mm² E 200 0,063 0,079 0,101 0,126
Brass, short-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
Brass, long-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
Bronze, short-chipping < 600 N/mm² - 180 0,063 0,079 0,101 0,126
650-850 N/mm² - 150 0,063 0,079 0,101 0,126
Bronze, long-chipping < 850 N/mm² E 150 0,063 0,079 0,101 0,126
850-1200 N/mm² E 120 0,063 0,079 0,101 0,126
Graphite - 90 0,072 0,089 0,107 0,125
Cutting values for finishing contour
For dia. 1-9.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9
Aluminium, aluminium alloys < 530 N/mm² E 400 0,006 0,012 0,024 0,031 0,047
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,006 0,012 0,024 0,031 0,047
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,006 0,012 0,024 0,031 0,047
Magnesium, magnesium alloys < 280 N/mm² E 400 0,006 0,012 0,024 0,031 0,047
Copper, low-alloy < 350 N/mm² E 200 0,006 0,012 0,024 0,031 0,047
Brass, short-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
Brass, long-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
Bronze, short-chipping < 600 N/mm² - 180 0,006 0,012 0,024 0,031 0,047
650-850 N/mm² - 150 0,006 0,012 0,024 0,031 0,047
Bronze, long-chipping < 850 N/mm² E 150 0,006 0,012 0,024 0,031 0,047
850-1200 N/mm² E 120 0,006 0,012 0,024 0,031 0,047
Graphite - 90 0,007 0,014 0,020 0,027 0,054
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 10-20
Material designation Tensile strength Cooling vc fz
Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 200 0,050 0,070 0,090 0,120
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 150 0,050 0,070 0,090 0,120
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 120 0,050 0,070 0,090 0,120
Magnesium, magnesium alloys < 280 N/mm² E 200 0,050 0,070 0,090 0,120
Copper, low-alloy < 350 N/mm² E 150 0,050 0,070 0,090 0,120
Brass, short-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
Brass, long-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
Bronze, short-chipping < 600 N/mm² - 140 0,050 0,070 0,090 0,120
650-850 N/mm² - 120 0,050 0,070 0,090 0,120
Bronze, long-chipping < 850 N/mm² E 120 0,050 0,070 0,090 0,120
850-1200 N/mm² E 95 0,050 0,070 0,090 0,120
Graphite - 70 0,050 0,060 0,080 0,100
Cutting values for roughing contour
For dia. 1-9.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9 Dia. 6-7.9 Dia. 8-9.9
Aluminium, aluminium alloys < 530 N/mm² E 200 0,005 0,010 0,020 0,030 0,040
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 150 0,005 0,010 0,020 0,030 0,040
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 120 0,005 0,010 0,020 0,030 0,040
Magnesium, magnesium alloys < 280 N/mm² E 200 0,005 0,010 0,020 0,030 0,040
Copper, low-alloy < 350 N/mm² E 150 0,005 0,010 0,020 0,030 0,040
Brass, short-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
Brass, long-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
Bronze, short-chipping < 600 N/mm² - 140 0,005 0,010 0,020 0,030 0,040
650-850 N/mm² - 120 0,005 0,010 0,020 0,030 0,040
Bronze, long-chipping < 850 N/mm² E 120 0,005 0,010 0,020 0,030 0,040
850-1200 N/mm² E 95 0,005 0,010 0,020 0,030 0,040
Graphite - 70 0,005 0,010 0,020 0,030 0,040

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information