Solid carbide end mill, short, twin blade
End mill SC Alu WN-K Z2 2xD 30° type W
ENDMIL-WN-ALU-SC-W-D2,5
Art.-no.
5443301714
EAN 4055375917046
Price for selected packaging unit












Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information
Datasheets(X)
![]() | |
Product code | 6915 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 2.5 mm |
Shank diameter (d2) | 2.5 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 38 mm |
Cutting edge length (l2) | 8 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |