Solid carbide end mill, short, twin blade
End mill SC Alu WN-K Z2 2xD 30° type W
ENDMIL-WN-ALU-SC-W-D5
Art.-no. 5443301717
EAN 4055375917077
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Product information
Datasheets(X)
![]() | |
Product code | 6915 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 5 mm |
Shank diameter (d2) | 5 mm |
Standards | CS |
Construction length | Short |
Shank style | Cylindrical |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 50 mm |
Cutting edge length (l2) | 14 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |
| Legend | ||
| E = emulsion | ae = 0.1xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1.5xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for finishing contour | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,063 | 0,079 | 0,101 | 0,126 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,063 | 0,079 | 0,101 | 0,126 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm131 | E | 250 | 0,063 | 0,079 | 0,101 | 0,126 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,063 | 0,079 | 0,101 | 0,126 |
| Copper, low-alloy | < 350 N/mm² | E | 200 | 0,063 | 0,079 | 0,101 | 0,126 |
| Brass, short-chipping | < 600 N/mm² | - | 180 | 0,063 | 0,079 | 0,101 | 0,126 |
| Brass, long-chipping | < 600 N/mm² | - | 180 | 0,063 | 0,079 | 0,101 | 0,126 |
| Bronze, short-chipping | < 600 N/mm² | - | 180 | 0,063 | 0,079 | 0,101 | 0,126 |
| 650-850 N/mm² | - | 150 | 0,063 | 0,079 | 0,101 | 0,126 | |
| Bronze, long-chipping | < 850 N/mm² | E | 150 | 0,063 | 0,079 | 0,101 | 0,126 |
| 850-1200 N/mm² | E | 120 | 0,063 | 0,079 | 0,101 | 0,126 | |
| Graphite | - | 90 | 0,072 | 0,089 | 0,107 | 0,125 | |
| Cutting values for finishing contour | ||||||||
| For dia. 1-9.9 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 250 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Copper, low-alloy | < 350 N/mm² | E | 200 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Brass, short-chipping | < 600 N/mm² | - | 180 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Brass, long-chipping | < 600 N/mm² | - | 180 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| Bronze, short-chipping | < 600 N/mm² | - | 180 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| 650-850 N/mm² | - | 150 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 | |
| Bronze, long-chipping | < 850 N/mm² | E | 150 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 |
| 850-1200 N/mm² | E | 120 | 0,006 | 0,012 | 0,024 | 0,031 | 0,047 | |
| Graphite | - | 90 | 0,007 | 0,014 | 0,020 | 0,027 | 0,054 | |
| Legend | ||
| E = emulsion | ae = 0.5xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing contour | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,050 | 0,070 | 0,090 | 0,120 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,050 | 0,070 | 0,090 | 0,120 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm131 | E | 120 | 0,050 | 0,070 | 0,090 | 0,120 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,050 | 0,070 | 0,090 | 0,120 |
| Copper, low-alloy | < 350 N/mm² | E | 150 | 0,050 | 0,070 | 0,090 | 0,120 |
| Brass, short-chipping | < 600 N/mm² | - | 140 | 0,050 | 0,070 | 0,090 | 0,120 |
| Brass, long-chipping | < 600 N/mm² | - | 140 | 0,050 | 0,070 | 0,090 | 0,120 |
| Bronze, short-chipping | < 600 N/mm² | - | 140 | 0,050 | 0,070 | 0,090 | 0,120 |
| 650-850 N/mm² | - | 120 | 0,050 | 0,070 | 0,090 | 0,120 | |
| Bronze, long-chipping | < 850 N/mm² | E | 120 | 0,050 | 0,070 | 0,090 | 0,120 |
| 850-1200 N/mm² | E | 95 | 0,050 | 0,070 | 0,090 | 0,120 | |
| Graphite | - | 70 | 0,050 | 0,060 | 0,080 | 0,100 | |
| Cutting values for roughing contour | ||||||||
| For dia. 1-9.9 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 1-1.9 | Dia. 2-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| Aluminium, aluminium alloys | < 530 N/mm² | E | 200 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 150 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm131 | E | 120 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 200 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Copper, low-alloy | < 350 N/mm² | E | 150 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Brass, short-chipping | < 600 N/mm² | - | 140 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Brass, long-chipping | < 600 N/mm² | - | 140 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| Bronze, short-chipping | < 600 N/mm² | - | 140 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| 650-850 N/mm² | - | 120 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
| Bronze, long-chipping | < 850 N/mm² | E | 120 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 |
| 850-1200 N/mm² | E | 95 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
| Graphite | - | 70 | 0,005 | 0,010 | 0,020 | 0,030 | 0,040 | |
