Welcome to Würth Slowakia For trade customers only

Solid carbide end mill, triple blade, with reinforced shank

End mill solid carbide WN Z3 2xD 30° type N HA
ENDMIL-WN-SC-D1,5

Art.-no. 5443301112
EAN 4055375892077

Price for selected packaging unit
Solid carbide end mill, triple blade, with reinforced shank

Art.-no. 5443301112

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Milling of grooves with greater drill depth, precision clearances, suitable for both front and circumferential milling. High cutting performance and excellent smooth running produce optimal surface quality.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6315

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Shank style

Cylindrical DIN 6535-HA

Diameter (d1)

1.5 mm

Shank diameter (d2)

6 mm

Length (l1)

40 mm

Cutting edge length (l2)

4 mm

Standards

CS

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Number of cutting edges (Z)

3 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information