Welcome to Würth Slowakia For trade customers only

Solid carbide full radius cutter Speedcut aluminium, extra long XXL, optional, twin blade, uneven angle of twist gradient

End mill SC Alu WN-XXL Z2 6xD/1.5xD W HA
FULLRADICTR-SP-WN-AL-XXL-SC-TN-HA-D5,0

Art.-no. 5443315603

EAN 4062856161720

Price for selected packaging unit
Solid carbide full radius cutter Speedcut aluminium, extra long XXL, optional, twin blade, uneven angle of twist gradient

Art.-no. 5443315603

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance cutter, ideal for working with aluminium materials (cast and wrought aluminium alloys). Core taper for maximum stability, optimal chip flow with optimised production grinding process, producing extremely smooth surfaces. Maximum chipping rates and optimal surface quality with unique rake.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7260

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

5 mm

Shank diameter (d2)

6 mm

Clearance diameter (d3)

4.9 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

43-45°

Length (l1)

76 mm

Chip flute length (l2)

8 mm

Clearance length (l3)

39 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Cutting values for roughing copy
For dia. 3-12
Material designation Tensile strength Cooling vc fz
Dia. 3 Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10 Dia. 12
Aluminium, aluminium alloys < 530 N/mm² E 500 0,035 0,041 0,048 0,055 0,070 0,080 0,090
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 475 0,035 0,041 0,048 0,055 0,070 0,080 0,090
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,032 0,036 0,041 0,046 0,070 0,100 0,120
Copper, low-alloy < 350 N/mm² E 135 0,022 0,028 0,035 0,041 0,060 0,075 0,090
Brass, short-chipping < 600 N/mm² E 250 0,022 0,028 0,035 0,041 0,060 0,075 0,090
Brass, long-chipping < 600 N/mm² E 175 0,022 0,028 0,035 0,041 0,060 0,075 0,090
Bronze, short-chipping < 600 N/mm² E 175 0,022 0,028 0,035 0,041 0,060 0,075 0,090
650-850 N/mm² E 135 0,022 0,028 0,035 0,041 0,060 0,075 0,090
Bronze, long-chipping < 850 N/mm² E 135 0,022 0,028 0,035 0,041 0,060 0,075 0,090
850-1200 N/mm² E 120 0,022 0,028 0,035 0,041 0,060 0,075 0,090
Key
L = air ae = 0.05xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %. Vc for codes 7090 and 7260 (-30 %).
Cutting values for finishing copy
For dia. 3-12
Material designation Tensile strength Cooling vc fz
Dia. 3 Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10 Dia. 12
Aluminium, aluminium alloys < 530 N/mm² E 580 0,053 0,057 0,061 0,066 0,084 0,096 0,108
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 530 0,053 0,057 0,061 0,066 0,084 0,096 0,108
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 290 0,048 0,050 0,052 0,055 0,084 0,120 0,144
Copper, low-alloy < 350 N/mm² E 160 0,033 0,038 0,043 0,049 0,072 0,090 0,108
Brass, short-chipping < 600 N/mm² E 290 0,033 0,038 0,043 0,049 0,072 0,090 0,108
Brass, long-chipping < 600 N/mm² E 205 0,033 0,038 0,043 0,049 0,072 0,090 0,108
Bronze, short-chipping < 600 N/mm² E 205 0,033 0,038 0,043 0,049 0,072 0,090 0,108
650-850 N/mm² E 170 0,033 0,038 0,043 0,049 0,072 0,090 0,108
Bronze, long-chipping < 850 N/mm² E 170 0,033 0,038 0,043 0,049 0,072 0,090 0,108
850-1200 N/mm² E 145 0,033 0,038 0,043 0,049 0,072 0,090 0,108
Key
L = air ae = 0.1xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %. Vc for codes 7090 and 7260 (-30 %).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information