Solid carbide full radius cutter Speedcut aluminium, long, optional, twin blade, uneven angle of twist gradient
End mill SC Alu WN-L Z2 3xD/1.5xD W HA
FULLRADICTR-SP-WN-AL-L-SC-TN-HA-D3,0MM
Art.-no.
5443314801
EAN 4062856167388
Price for selected packaging unit





















Exclusively for trade customers
Register now and access more than 125,000 products
Solid carbide high-performance cutter, ideal for working with aluminium materials (cast and wrought aluminium alloys). Core taper for maximum stability, optimal chip flow with optimised production grinding process to produce extremely smooth surfaces. Maximum chipping rates and optimal surface quality with unique cutting geometry.
Product information
Datasheets(X)
![]() | |
Product code | 7240 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 3 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 2.9 mm |
Standards | CS |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 43-45° |
Length (l1) | 57 mm |
Chip flute length (l2) | 5 mm |
Clearance length (l3) | 16 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |