Solid carbide multi-cutter, 90°
End mill SC WN Z2 90° type N TiAlN HA
CTR-SC-MULTI-WN-90DGR-TIALN-HA-D10MM
















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6397 |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN |
Coolant supply | External |
Length (l1) | 72 mm |
Cutting edge length (l2) | 10 mm |
Number of cutting edges (Z) | 2 PCS |
Angle of the tip | 90 Degree |
Tolerance of cutting edge diameter | h9 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium |
Cutting values for finishing contour |