Welcome to Würth Slowakia For trade customers only

Solid carbide multi-tooth finishing cutter Speedcut-Universal, extra long XL

Milling cutter SC WN Z6-8 3xD 45° TiAlN-S HA
ENDMIL-SP-MT-DIN6527L-UV-EL-SC-TNS-D6

Art.-no. 5443300633

EAN 4055375920084

Price for selected packaging unit
Solid carbide multi-tooth finishing cutter Speedcut-Universal, extra long XL

Art.-no. 5443300633

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal application in construction steels, tool steels, tempering steels, though also stainless steels and titanium alloys up to 50 HRC. Very strong cutter core and modified front cut with small corner protection chamfer produce very high cutting performance with excellent surface quality.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7337

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Copper, Brass, Aluminium

Diameter (d1)

6 mm

Shank diameter (d2)

6 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

45°

Length (l1)

62 mm

Cutting edge length (l2)

20 mm

Number of cutting edges (Z)

6 PCS

Corner chamfer

0.05 mm

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Cutting values for finishing contour
For dia. 4 - dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
General structural steels < 500 N/mm² L + E 330 0,020 0,025 0,030 0,040 0,050 0,065 0,080 0,100
500-850 N/mm² L + E 260 0,020 0,025 0,030 0,040 0,050 0,065 0,075 0,090
Machining steels < 850 N/mm² L + E 260 0,020 0,025 0,030 0,040 0,050 0,060 0,075 0,090
850-1000 N/mm² L + E 255 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
Non-alloyed tempering steels < 700 N/mm² L + E 290 0,020 0,025 0,030 0,040 0,050 0,065 0,075 0,090
700-850 N/mm² L + E 260 0,020 0,025 0,030 0,040 0,045 0,060 0,075 0,090
850-1000 N/mm² L + E 255 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
Alloyed tempering steels 850-1000 N/mm² L + E 240 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
1000-1200 N/mm² L + E 210 0,130 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Non-alloyed case-hardening steels < 750 N/mm² L + E 330 0,020 0,025 0,030 0,040 0,050 0,065 0,080 0,100
Alloyed case-hardening steels < 1000 N/mm² L + E 255 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
1000-1200 N/mm² L + E 210 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Nitriding steels < 1000 N/mm² L + E 255 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
1000-1200 N/mm² L + E 210 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Tool steels < 850 N/mm² L + E 265 0,015 0,020 0,025 0,035 0,045 0,050 0,065 0,080
850-1100 N/mm² L + E 255 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
High-speed steels 850-1200 N/mm² L + E 145 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Spring steels < 1200 N/mm² L + E 145 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Stainless steels, sulphurated < 700 N/mm² E 175 0,015 0,020 0,025 0,035 0,045 0,055 0,065 0,080
Stainless steels, austenitic < 700 N/mm² E 155 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
< 850 N/mm² E 145 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Stainless steels, martensitic < 1100 N/mm² E 130 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Special alloys < 1200 N/mm² E 100 0,015 0,020 0,025 0,030 0,040 0,045 0,055 0,065
Titanium, titanium alloys < 850 N/mm² E 100 0,013 0,016 0,020 0,030 0,040 0,050 0,060 0,075
Cast iron < 180 HB - 225 0,020 0,030 0,040 0,050 0,065 0,080 0,095 0,115
< 180 HB - 145 0,018 0,028 0,035 0,045 0,060 0,075 0,090 0,110
Spheroidal graphite, malleable iron < 180 HB - 175 0,020 0,030 0,040 0,050 0,065 0,080 0,095 0,115
> 260 HB E 145 0,018 0,028 0,035 0,045 0,060 0,075 0,090 0,110
Legend
L = air ae = 0.02xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30%.
Cutting values for finishing contour
For dia. 4 - dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
Aluminium, aluminium alloys < 530 N/mm2 E 580 0,030 0,040 0,050 0,060 0,075 0,950 0,110 0,130
<Aluminium, aluminium cast alloys 10% Si < 600 N/mm2 E 530 0,030 0,040 0,050 0,060 0,075 0,950 0,110 0,130

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information