Solid carbide quarter circle profile cutter
Quart. cir. profile cutter SC WN Z4 typeN HA TiAlN
QURTCRCLCTR-WN-SC-TIALN-D16,0X5,0MM
Art.-no. 5443316208
EAN 4062856190232
Price for selected packaging unit














Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling construction, case-hardened and heat-treated steels with standard strength up to 1100 N/mm² and for short-chipping non-ferrous metals.
Product information
Datasheets(X)
![]() | |
Product code | 6417 |
Material to be processed | Steel, Cast metal, Stainless steel, Aluminium |
Corner radius (R) | 5 mm |
Diameter (d1) | 16 mm |
Shank diameter (d2) | 16 mm |
Clearance diameter (d3) | 6 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN |
Length (l1) | 83 mm |
Number of cutting edges (Z) | 4 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium |
Cutting values | ||||||||
For dia. 8-38 | ||||||||
Material designation | Tensile strength | Cooling | vc | fz | ||||
Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20-38 | ||||
Steels | ||||||||
General structural steels | < 500 N/mm² | E | 190 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
500-850 N/mm² | E | 170 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 | |
Carbon steels | < 850 N/mm² | E | 170 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
850-1000 N/mm² | E | 140 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 170 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
700-850 N/mm² | E | 160 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 | |
850-1000 N/mm² | E | 140 | 0,045 | 0,054 | 0,006 | 0,080 | 0,100 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 120 | 0,045 | 0,054 | 0,006 | 0,080 | 0,100 |
1000-1100 N/mm² | E | 95 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 170 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 120 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
1000-1100 N/mm² | E | 95 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
Nitriding steels | < 1000 N/mm² | E | 120 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
1000-1100 N/mm² | E | 95 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
Tool steels | < 850 N/mm² | E | 120 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
850-1100 N/mm² | E | 95 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
High-speed steels | 850-1100 N/mm² | E | 80 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 |
Spring steels | < 1100 N/mm² | E | 85 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 |
High grade steels | ||||||||
Stainless steels, sulphurated | < 700 N/mm² | E | 110 | 0,045 | 0,054 | 0,063 | 0,085 | 0,115 |
Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,045 | 0,054 | 0,063 | 0,085 | 0,115 |
< 850 N/mm² | E | 90 | 0,040 | 0,050 | 0,060 | 0,085 | 0,100 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 75 | 0,040 | 0,050 | 0,060 | 0,085 | 0,100 |
Special alloys | < 1100 N/mm² | E | 50 | 0,032 | 0,030 | 0,054 | 0,070 | 0,105 |
Cast metals | ||||||||
Cast iron | < 180 HB | - | 150 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
> 180 HB | - | 120 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 | |
Nodular graphite, malleable iron | > 180 HB | - | 100 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
> 260 HB | E | 90 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 | |
Graphite | - | - | 150 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
Non-ferrous metals | ||||||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 800 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 600 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 400 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
Magnesium, magnesium alloys | < 280 N/mm² | E | 800 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
Key |
E = emulsion |
vc = cutting speed [m/min] |
fz = feed per tooth [mm/t] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |