Welcome to Würth Slowakia For trade customers only

Solid carbide quarter circle profile cutter

Quart. cir. profile cutter SC WN Z4 typeN HA TiAlN
QURTCRCLCTR-WN-SC-TIALN-D8,0X2,00MM

Art.-no. 5443316203

EAN 4062856190218

Price for selected packaging unit
Solid carbide quarter circle profile cutter

Art.-no. 5443316203

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling construction, case-hardened and heat-treated steels with standard strength up to 1100 N/mm² and for short-chipping non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6417

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Corner radius (R)

2 mm

Diameter (d1)

8 mm

Shank diameter (d2)

8 mm

Clearance diameter (d3)

4 mm

Standards

CS

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN

Length (l1)

64 mm

Number of cutting edges (Z)

4 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Cutting values
For dia. 8-38
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12-15.9 Dia. 16-19.9 Dia. 20-38
Steels
General structural steels < 500 N/mm² E 190 0,063 0,072 0,080 0,089 0,107
500-850 N/mm² E 170 0,063 0,072 0,080 0,089 0,107
Carbon steels < 850 N/mm² E 170 0,063 0,072 0,080 0,089 0,107
850-1000 N/mm² E 140 0,045 0,054 0,063 0,080 0,100
Unalloyed heat-treated steels < 700 N/mm² E 170 0,063 0,072 0,080 0,089 0,107
700-850 N/mm² E 160 0,063 0,072 0,080 0,089 0,107
850-1000 N/mm² E 140 0,045 0,054 0,006 0,080 0,100
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,045 0,054 0,006 0,080 0,100
1000-1100 N/mm² E 95 0,040 0,050 0,060 0,070 0,080
Unalloyed case-hardening steels < 750 N/mm² E 170 0,063 0,072 0,080 0,089 0,107
Alloyed case-hardening steels < 1000 N/mm² E 120 0,045 0,054 0,063 0,080 0,100
1000-1100 N/mm² E 95 0,040 0,050 0,060 0,070 0,080
Nitriding steels < 1000 N/mm² E 120 0,045 0,054 0,063 0,080 0,100
1000-1100 N/mm² E 95 0,040 0,050 0,060 0,070 0,080
Tool steels < 850 N/mm² E 120 0,045 0,054 0,063 0,080 0,100
850-1100 N/mm² E 95 0,040 0,050 0,060 0,070 0,080
High-speed steels 850-1100 N/mm² E 80 0,040 0,050 0,060 0,070 0,080
Spring steels < 1100 N/mm² E 85 0,040 0,050 0,060 0,070 0,080
High grade steels
Stainless steels, sulphurated < 700 N/mm² E 110 0,045 0,054 0,063 0,085 0,115
Stainless steels, austenitic < 700 N/mm² E 110 0,045 0,054 0,063 0,085 0,115
< 850 N/mm² E 90 0,040 0,050 0,060 0,085 0,100
Stainless steels, martensitic < 1100 N/mm² E 75 0,040 0,050 0,060 0,085 0,100
Special alloys < 1100 N/mm² E 50 0,032 0,030 0,054 0,070 0,105
Cast metals
Cast iron < 180 HB - 150 0,054 0,072 0,089 0,107 0,125
> 180 HB - 120 0,054 0,072 0,089 0,107 0,125
Nodular graphite, malleable iron > 180 HB - 100 0,054 0,072 0,089 0,107 0,125
> 260 HB E 90 0,054 0,072 0,089 0,107 0,125
Graphite - - 150 0,054 0,072 0,089 0,107 0,125
Non-ferrous metals
Aluminium, aluminium alloys < 530 N/mm² E 800 0,047 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,047 0,063 0,079 0,101 0,126
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,047 0,063 0,079 0,101 0,126
Magnesium, magnesium alloys < 280 N/mm² E 800 0,047 0,063 0,079 0,101 0,126
Key
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information