Solid carbide quarter-round profile cutter
Quarter circle profile cutter SC WN Z4 type N HA
QURTCRCLCTR-WN-SC-D10,0X3,0MM
Art.-no. 5443301505
EAN 4055375892800
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recommended for milling construction steels, case-hardened steels and tempering steels with standard strength up to 1,100 N/mm² and for short-chipping non-ferrous metals.
Product information
Datasheets(X)
![]() | |
Product code | 6415 |
Material to be processed | Steel, Cast metal, Stainless steel, Aluminium |
Corner radius (R) | 3 mm |
Diameter (d1) | 10 mm |
Shank diameter (d2) | 10 mm |
Clearance diameter (d3) | 4 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Length (l1) | 67 mm |
Number of cutting edges (Z) | 4 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium |
| Cutting values | ||||||||
| For dia. 8-38 | ||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||
| Dia. 8-9.9 | Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20-38 | ||||
| Steels | ||||||||
| General structural steels | < 500 N/mm² | E | 100 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
| 500-850 N/mm² | E | 90 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 | |
| Carbon steels | < 850 N/mm² | E | 90 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
| 850-1000 N/mm² | E | 75 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 90 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
| 700-850 N/mm² | E | 85 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 | |
| 850-1000 N/mm² | E | 75 | 0,045 | 0,054 | 0,006 | 0,080 | 0,100 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 70 | 0,045 | 0,054 | 0,006 | 0,080 | 0,100 |
| 1000-1100 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 90 | 0,063 | 0,072 | 0,080 | 0,089 | 0,107 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 70 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
| 1000-1100 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
| Nitriding steels | < 1000 N/mm² | E | 70 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
| 1000-1100 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
| Tool steels | < 850 N/mm² | E | 70 | 0,045 | 0,054 | 0,063 | 0,080 | 0,100 |
| 850-1100 N/mm² | E | 60 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 | |
| High-speed steels | 850-1100 N/mm² | E | 40 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 |
| Spring steels | < 1100 N/mm² | E | 45 | 0,040 | 0,050 | 0,060 | 0,070 | 0,080 |
| High-grade steels | ||||||||
| Stainless steels, sulphurated | < 700 N/mm² | E | 60 | 0,045 | 0,054 | 0,063 | 0,085 | 0,115 |
| Stainless steels, austenitic | < 700 N/mm² | E | 60 | 0,045 | 0,054 | 0,063 | 0,085 | 0,115 |
| < 850 N/mm² | E | 50 | 0,040 | 0,050 | 0,060 | 0,085 | 0,100 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 35 | 0,040 | 0,050 | 0,060 | 0,085 | 0,100 |
| Special alloys | < 1100 N/mm² | E | 20 | 0,032 | 0,030 | 0,054 | 0,070 | 0,105 |
| Cast metals | ||||||||
| Cast iron | < 180 HB | - | 90 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
| > 180 HB | - | 80 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 | |
| Nodular graphite, malleable iron | > 180 HB | - | 70 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
| > 260 HB | E | 60 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 | |
| Graphite | - | - | 90 | 0,054 | 0,072 | 0,089 | 0,107 | 0,125 |
| Non-ferrous metals | ||||||||
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 250 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 400 | 0,047 | 0,063 | 0,079 | 0,101 | 0,126 |
| Legend |
| E = emulsion |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/t] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
