Welcome to Würth Slowakia For trade customers only

Solid carbide quarter-round profile cutter

Quarter circle profile cutter SC WN Z4 type N HA
QURTCRCLCTR-WN-SC-D32,0X10,0MM

Art.-no. 5443301511
EAN 4055375892862

Price for selected packaging unit
Solid carbide quarter-round profile cutter

Art.-no. 5443301511

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling construction steels, case-hardened steels and tempering steels with standard strength up to 1,100 N/mm² and for short-chipping non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6415

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Corner radius (R)

10 mm

Diameter (d1)

32 mm

Shank diameter (d2)

20 mm

Clearance diameter (d3)

12 mm

Standards

CS

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

Plain

Length (l1)

85 mm

Number of cutting edges (Z)

4 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Cutting values

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information