Welcome to Würth Slowakia For trade customers only

Solid carbide radius cutter, short, triple blade

End mill SC WN-K Z3 2xD 30° type N TiAlN
CTR-RADI-WN-S-SC-TN-D3,5MM

Art.-no. 5443301316

EAN 4055375922187

Price for selected packaging unit
Solid carbide radius cutter, short, triple blade

Art.-no. 5443301316

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength. Particularly suitable for contour milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7557

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Aluminium

Diameter (d1)

3.5 mm

Shank diameter (d2)

3.5 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

40 mm

Chip flute length (l2)

12 mm

Number of cutting edges (Z)

3 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium

Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
General structural steels < 500 N/mm² E 160 0,037 0,051 0,068
500-850 N/mm² E 140 0,037 0,051 0,068
Carbon steels < 850 N/mm² E 140 0,037 0,051 0,068
850-1000 N/mm² E 120 0,025 0,032 0,039
Unalloyed heat-treated steels < 700 N/mm² E 140 0,037 0,051 0,068
700-850 N/mm² E 130 0,037 0,051 0,068
850-1000 N/mm² E 120 0,025 0,032 0,039
Alloyed heat-treated steels 850-1000 N/mm² E 110 0,025 0,032 0,039
1000-1200 N/mm² E 80 0,023 0,028 0,034
Unalloyed case-hardening steels < 750 N/mm² E 140 0,037 0,051 0,068
Alloyed case-hardening steels < 1000 N/mm² E 100 0,025 0,032 0,039
1000-1200 N/mm² E 80 0,023 0,028 0,034
Nitriding steels < 1000 N/mm² E 100 0,025 0,032 0,039
1000-1200 N/mm² E 80 0,023 0,028 0,034
Tool steels < 850 N/mm² E 100 0,025 0,032 0,039
850-1100 N/mm² E 80 0,023 0,028 0,034
1100-1300 N/mm² E 70 0,023 0,028 0,034
High-speed steels 850-1200 N/mm² E 60 0,023 0,028 0,034
Wear-resistant constructional steel 1300 N/mm² E 60 0,028 0,034 0,045
Spring steels < 1200 N/mm² E 70 0,019 0,028 0,036
Stainless steels, sulphurated < 700 N/mm² E 100 0,019 0,028 0,036
Stainless steels, austenitic < 700 N/mm² E 90 0,027 0,036 0,045
< 850 N/mm² - 80 0,034 0,045 0,056
Stainless steels, martensitic < 1100 N/mm² - 70 0,034 0,045 0,056
Special alloys < 1200 N/mm² - 50 0,034 0,045 0,056
Cast iron < 180 HB E 150 0,034 0,045 0,056
> 180 HB E 120 0,027 0,036 0,045
Nodular graphite, malleable iron > 180 HB E 100 0,034 0,045 0,056
> 260 HB E 90 0,034 0,045 0,056
Titanium, titanium alloys < 850 N/mm² E 60 0,034 0,045 0,056
Aluminium, aluminium alloys < 530 N/mm² E 400 0,034 0,045 0,056
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 350 0,034 0,045 0,056
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 250 0,034 0,045 0,056
Magnesium, magnesium alloys < 280 N/mm² - 400 0,034 0,045 0,056
Graphite - 150 0,034 0,045 0,056
Cutting values for roughing copy
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
General structural steels < 500 N/mm² E 160 0,006 0,013 0,025
500-850 N/mm² E 140 0,006 0,013 0,025
Carbon steels < 850 N/mm² E 140 0,006 0,013 0,025
850-1000 N/mm² E 120 0,004 0,008 0,016
Unalloyed heat-treated steels < 700 N/mm² E 140 0,006 0,013 0,025
700-850 N/mm² E 130 0,006 0,013 0,025
850-1000 N/mm² E 120 0,004 0,008 0,016
Alloyed heat-treated steels 850-1000 N/mm² E 110 0,004 0,008 0,016
1000-1200 N/mm² E 80 0,003 0,007 0,014
Unalloyed case-hardening steels < 750 N/mm² E 140 0,006 0,013 0,025
Alloyed case-hardening steels < 1000 N/mm² E 100 0,004 0,008 0,016
1000-1200 N/mm² E 80 0,003 0,007 0,014
Nitriding steels < 1000 N/mm² E 100 0,004 0,008 0,016
1000-1200 N/mm² E 80 0,003 0,007 0,014
Tool steels < 850 N/mm² E 100 0,004 0,008 0,016
850-1100 N/mm² E 80 0,003 0,007 0,014
1100-1300 N/mm² E 70 0,003 0,007 0,014
High-speed steels 850-1200 N/mm² E 60 0,003 0,007 0,014
Wear-resistant constructional steel 1300 N/mm² E 60 0,004 0,008 0,017
Spring steels < 1200 N/mm² E 70 0,003 0,007 0,013
Stainless steels, sulphurated < 700 N/mm² E 100 0,003 0,007 0,013
Stainless steels, austenitic < 700 N/mm² E 90 0,005 0,009 0,018
< 850 N/mm² - 80 0,006 0,011 0,023
Stainless steels, martensitic < 1100 N/mm² - 70 0,006 0,011 0,023
Special alloys < 1200 N/mm² - 50 0,006 0,011 0,023
Cast iron < 180 HB E 150 0,006 0,011 0,023
> 180 HB E 120 0,005 0,009 0,018
Nodular graphite, malleable iron > 180 HB E 100 0,006 0,011 0,023
> 260 HB E 90 0,006 0,011 0,023
Titanium, titanium alloys < 850 N/mm² E 60 0,006 0,011 0,023
Aluminium, aluminium alloys < 530 N/mm² E 400 0,006 0,011 0,023
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 350 0,006 0,011 0,023
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 250 0,006 0,011 0,023
Magnesium, magnesium alloys < 280 N/mm² - 400 0,006 0,011 0,023
Graphite - 150 0,006 0,011 0,023
Legend
E = emulsion ae = 0.03xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 6-12
Material designation Tensile strength Cooling vc fz
Dia. 6-7.9 Dia. 8-9.9 Dia. 10-12
General structural steels < 500 N/mm² E 190 0,061 0,071 0,081
500-850 N/mm² E 170 0,061 0,071 0,081
Carbon steels < 850 N/mm² E 170 0,061 0,071 0,081
850-1000 N/mm² E 140 0,041 0,051 0,061
Unalloyed heat-treated steels < 700 N/mm² E 170 0,061 0,071 0,081
700-850 N/mm² E 160 0,061 0,071 0,081
850-1000 N/mm² E 140 0,041 0,051 0,061
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,041 0,051 0,061
1000-1200 N/mm² E 95 0,034 0,045 0,056
Unalloyed case-hardening steels < 750 N/mm² E 170 0,061 0,071 0,081
Alloyed case-hardening steels < 1000 N/mm² E 120 0,041 0,051 0,061
1000-1200 N/mm² E 95 0,034 0,045 0,056
Nitriding steels < 1000 N/mm² E 120 0,041 0,051 0,061
1000-1200 N/mm² E 95 0,034 0,045 0,056
Tool steels < 850 N/mm² E 120 0,041 0,051 0,061
850-1100 N/mm² E 95 0,034 0,045 0,056
1100-1300 N/mm² E 85 0,034 0,045 0,056
High-speed steels 850-1200 N/mm² E 80 0,034 0,045 0,056
Wear-resistant constructional steel 1300 N/mm² E 50 0,028 0,036 0,034
Spring steels < 1200 N/mm² E 85 0,034 0,045 0,056
Stainless steels, sulphurated < 700 N/mm² E 110 0,041 0,051 0,061
Stainless steels, austenitic < 700 N/mm² E 110 0,041 0,051 0,061
< 850 N/mm² E 90 0,034 0,045 0,056
Stainless steels, martensitic < 1100 N/mm² E 75 0,034 0,045 0,056
Special alloys < 1200 N/mm² E 50 0,023 0,036 0,034
Cast iron < 180 HB - 150 0,030 0,061 0,081
> 180 HB - 120 0,030 0,061 0,081
Nodular graphite, malleable iron > 180 HB - 100 0,030 0,061 0,081
> 260 HB E 90 0,030 0,061 0,081
Titanium, titanium alloys < 850 N/mm² E 70 0,023 0,036 0,034
Aluminium, aluminium alloys < 530 N/mm² E 800 0,035 0,053 0,071
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,035 0,053 0,071
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,035 0,053 0,071
Magnesium, magnesium alloys < 280 N/mm² E 800 0,035 0,053 0,071
Graphite - - 150 0,030 0,061 0,081
Cutting values for finishing copying
For dia. 1-5.9
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-5.9
General structural steels < 500 N/mm² E 190 0,009 0,018 0,035
500-850 N/mm² E 170 0,009 0,018 0,035
Carbon steels < 850 N/mm² E 170 0,009 0,018 0,035
850-1000 N/mm² E 140 0,006 0,013 0,025
Unalloyed heat-treated steels < 700 N/mm² E 170 0,009 0,018 0,035
700-850 N/mm² E 160 0,009 0,018 0,035
850-1000 N/mm² E 140 0,006 0,013 0,025
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,006 0,013 0,025
1000-1200 N/mm² E 95 0,006 0,011 0,023
Unalloyed case-hardening steels < 750 N/mm² E 170 0,009 0,018 0,035
Alloyed case-hardening steels < 1000 N/mm² E 120 0,006 0,013 0,025
1000-1200 N/mm² E 95 0,006 0,011 0,023
Nitriding steels < 1000 N/mm² E 120 0,006 0,013 0,025
1000-1200 N/mm² E 95 0,006 0,011 0,023
Tool steels < 850 N/mm² E 120 0,006 0,013 0,025
850-1100 N/mm² E 95 0,006 0,011 0,023
1100-1300 N/mm² E 85 0,006 0,011 0,023
High-speed steels 850-1200 N/mm² E 80 0,006 0,011 0,023
Wear-resistant constructional steel 1300 N/mm² E 50 0,005 0,009 0,007
Spring steels < 1200 N/mm² E 85 0,006 0,011 0,023
Stainless steels, sulphurated < 700 N/mm² E 110 0,006 0,013 0,025
Stainless steels, austenitic < 700 N/mm² E 110 0,006 0,013 0,025
< 850 N/mm² E 90 0,006 0,011 0,023
Stainless steels, martensitic < 1100 N/mm² E 75 0,006 0,011 0,023
Special alloys < 1200 N/mm² E 50 0,005 0,009 0,007
Cast iron < 180 HB - 150 0,008 0,015 0,023
> 180 HB - 120 0,008 0,015 0,023
Nodular graphite, malleable iron > 180 HB - 100 0,008 0,015 0,023
> 260 HB E 90 0,008 0,015 0,023
Titanium, titanium alloys < 850 N/mm² E 70 0,005 0,009 0,007
Aluminium, aluminium alloys < 530 N/mm² E 800 0,007 0,013 0,026
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,007 0,013 0,026
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,007 0,013 0,026
Magnesium, magnesium alloys < 280 N/mm² E 800 0,007 0,013 0,026
Graphite - - 150 0,008 0,015 0,023

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information