Solid carbide rough cutter 35° Speedcut Aluminium, long, optional, three-lipped drill, uneven angle of twist gradient
End mill SC Alu WN-XL Z3 3xD/1.5xD WR HB
RGHCTR-SP-DIN6527L-AL-SC-WF-D6,0MM
Art.-no.
5443300451
EAN 4055375918494
Price for selected packaging unit




















Exclusively for trade customers
Register now and access more than 125,000 products
Solid carbide high-performance rough cutter particularly suitable for machining aluminium materials (both for cast and wrought alloys). Extremely smooth surface prevents formation of built-up edges.
Product information
Datasheets(X)
![]() | |
Product code | 7115 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 5.6 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 35° |
Length (l1) | 57 mm |
Cutting edge length (l2) | 10 mm |
Clearance length (l3) | 20 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.35 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |
Cutting values for roughing groove | |||||||||
For dia. 6 to dia. 20 | |||||||||
Material designation | Tensile strength | Cooling | vc | fz | |||||
Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 500 | 0,110 | 0,140 | 0,160 | 0,180 | 0,220 | 0,280 |
Aluminium, aluminium cast alloys < 10% Si | < 600 N/mm² | E | 475 | 0,110 | 0,140 | 0,160 | 0,180 | 0,220 | 0,280 |
Aluminium, aluminium cast alloys > 10% Si | < 600 N/mm² | E | 250 | 0,092 | 0,140 | 0,200 | 0,24 | 0,300 | 0,38 |
Copper, low-alloyed | < 350 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Brass, short-chipping | < 600 N/mm² | E | 250 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Brass, long-chipping | < 600 N/mm² | E | 175 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Bronze, short-chipping | < 600 N/mm² | E | 175 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
650–850 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 | |
Bronze, long-chipping | < 850 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
850–1200 N/mm² | E | 120 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 | |
Plastics | Thermoplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Duroplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Legend | ||
T = dry | ae = 0.5xd1 | |
E = emulsion | ||
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1.5xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing contour | |||||||||
For dia. 6 to dia. 20 | |||||||||
Material designation | Tensile strength | Cooling | vc | fz | |||||
Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 580 | 0,132 | 0,168 | 0,192 | 0,216 | 0,264 | 0,336 |
Aluminium, aluminium cast alloys < 10% Si | < 600 N/mm² | E | 530 | 0,132 | 0,168 | 0,192 | 0,216 | 0,264 | 0,336 |
Aluminium, aluminium cast alloys > 10% Si | < 600 N/mm² | E | 290 | 0,110 | 0,168 | 0,240 | 0,288 | 0,360 | 0,456 |
Copper, low-alloyed | < 350 N/mm² | E | 160 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Brass, short-chipping | < 600 N/mm² | E | 290 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Brass, long-chipping | < 600 N/mm² | E | 205 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Bronze, short-chipping | < 600 N/mm² | E | 205 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
650–850 N/mm² | E | 170 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 | |
Bronze, long-chipping | < 850 N/mm² | E | 170 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
850–1200 N/mm² | E | 145 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 | |
Plastics | Thermoplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Duroplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Legend | ||
T = dry | ae = 1xd1 | |
E = emulsion | ||
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |