Welcome to Würth Slowakia For trade customers only

Solid carbide rough cutter 35° Speedcut Aluminium, long, optional, three-lipped drill, uneven angle of twist gradient

End mill SC Alu WN-XL Z3 3xD/1.5xD WR HB
RGHCTR-SP-DIN6527L-AL-SC-WF-D8,0MM

Art.-no. 5443300452

EAN 4055375918500

Price for selected packaging unit
Solid carbide rough cutter 35° Speedcut Aluminium, long, optional, three-lipped drill, uneven angle of twist gradient

Art.-no. 5443300452

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance rough cutter particularly suitable for machining aluminium materials (both for cast and wrought alloys). Extremely smooth surface prevents formation of built-up edges.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7115

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

8 mm

Shank diameter (d2)

8 mm

Clearance diameter (d3)

7.5 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

35°

Length (l1)

63 mm

Cutting edge length (l2)

13 mm

Clearance length (l3)

25 mm

Number of cutting edges (Z)

3 PCS

Corner chamfer

0.35 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Cutting values for roughing groove
For dia. 6 to dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 500 0,110 0,140 0,160 0,180 0,220 0,280
Aluminium, aluminium cast alloys < 10% Si < 600 N/mm² E 475 0,110 0,140 0,160 0,180 0,220 0,280
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 250 0,092 0,140 0,200 0,24 0,300 0,38
Copper, low-alloyed < 350 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
Brass, short-chipping < 600 N/mm² E 250 0,082 0,120 0,150 0,180 0,220 0,280
Brass, long-chipping < 600 N/mm² E 175 0,082 0,120 0,150 0,180 0,220 0,280
Bronze, short-chipping < 600 N/mm² E 175 0,082 0,120 0,150 0,180 0,220 0,280
650–850 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
Bronze, long-chipping < 850 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
850–1200 N/mm² E 120 0,082 0,120 0,150 0,180 0,220 0,280
Plastics Thermoplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Duroplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Legend
T = dry ae = 0.5xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 6 to dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 580 0,132 0,168 0,192 0,216 0,264 0,336
Aluminium, aluminium cast alloys < 10% Si < 600 N/mm² E 530 0,132 0,168 0,192 0,216 0,264 0,336
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 290 0,110 0,168 0,240 0,288 0,360 0,456
Copper, low-alloyed < 350 N/mm² E 160 0,098 0,144 0,180 0,216 0,264 0,336
Brass, short-chipping < 600 N/mm² E 290 0,098 0,144 0,180 0,216 0,264 0,336
Brass, long-chipping < 600 N/mm² E 205 0,098 0,144 0,180 0,216 0,264 0,336
Bronze, short-chipping < 600 N/mm² E 205 0,098 0,144 0,180 0,216 0,264 0,336
650–850 N/mm² E 170 0,098 0,144 0,180 0,216 0,264 0,336
Bronze, long-chipping < 850 N/mm² E 170 0,098 0,144 0,180 0,216 0,264 0,336
850–1200 N/mm² E 145 0,098 0,144 0,180 0,216 0,264 0,336
Plastics Thermoplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Duroplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Legend
T = dry ae = 1xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information