Solid carbide roughing cutter, triple blade, HA shank
End mill SC Alu WN-XL Z3 3xD/1.5xD 35° WR HA
RGHCTR-SP-DIN6527L-AL-SC-HA-D16,0MM
Art.-no.
5443300445
EAN 4055375917787
Price for selected packaging unit




















Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for machining aluminium materials (both for cast and wrought alloys). Extremely smooth surface prevents formation of built-up edges.
Product information
Datasheets(X)
![]() | |
Product code | 7015 |
Material to be processed | Aluminium, Copper, Brass, Plastic |
Diameter (d1) | 16 mm |
Shank diameter (d2) | 16 mm |
Clearance diameter (d3) | 15.5 mm |
Standards | CS |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 35° |
Length (l1) | 92 mm |
Cutting edge length (l2) | 25 mm |
Clearance length (l3) | 42 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.65 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Copper, Brass, Plastics |
Cutting values for roughing groove | |||||||||
For dia. 6 to dia. 20 | |||||||||
Material designation | Tensile strength | Cooling | vc | fz | |||||
Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 500 | 0,110 | 0,140 | 0,160 | 0,180 | 0,220 | 0,280 |
Aluminium, aluminium cast alloys < 10% Si | < 600 N/mm² | E | 475 | 0,110 | 0,140 | 0,160 | 0,180 | 0,220 | 0,280 |
Aluminium, aluminium cast alloys > 10% Si | < 600 N/mm² | E | 250 | 0,092 | 0,140 | 0,200 | 0,24 | 0,300 | 0,38 |
Copper, low-alloyed | < 350 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Brass, short-chipping | < 600 N/mm² | E | 250 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Brass, long-chipping | < 600 N/mm² | E | 175 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
Bronze, short-chipping | < 600 N/mm² | E | 175 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
650–850 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 | |
Bronze, long-chipping | < 850 N/mm² | E | 135 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 |
850–1200 N/mm² | E | 120 | 0,082 | 0,120 | 0,150 | 0,180 | 0,220 | 0,280 | |
Plastics | Thermoplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Duroplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Legend | ||
T = dry | ae = 0.5xd1 | |
E = emulsion | ||
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1.5xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values for roughing contour | |||||||||
For dia. 6 to dia. 20 | |||||||||
Material designation | Tensile strength | Cooling | vc | fz | |||||
Dia. 6 | Dia. 8 | Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
Aluminium, aluminium alloys | < 530 N/mm² | E | 580 | 0,132 | 0,168 | 0,192 | 0,216 | 0,264 | 0,336 |
Aluminium, aluminium cast alloys < 10% Si | < 600 N/mm² | E | 530 | 0,132 | 0,168 | 0,192 | 0,216 | 0,264 | 0,336 |
Aluminium, aluminium cast alloys > 10% Si | < 600 N/mm² | E | 290 | 0,110 | 0,168 | 0,240 | 0,288 | 0,360 | 0,456 |
Copper, low-alloyed | < 350 N/mm² | E | 160 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Brass, short-chipping | < 600 N/mm² | E | 290 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Brass, long-chipping | < 600 N/mm² | E | 205 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
Bronze, short-chipping | < 600 N/mm² | E | 205 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
650–850 N/mm² | E | 170 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 | |
Bronze, long-chipping | < 850 N/mm² | E | 170 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 |
850–1200 N/mm² | E | 145 | 0,098 | 0,144 | 0,180 | 0,216 | 0,264 | 0,336 | |
Plastics | Thermoplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Duroplastic | E/T | 250 | 0,050 | 0,064 | 0,080 | 0,100 | 0,120 | 0,164 |
Legend | ||
T = dry | ae = 1xd1 | |
E = emulsion | ||
vc = cutting speed [m/min] | ||
fz = feed per tooth [mm/z] | ap = 1xd1 | |
ae = cutting thickness (radial) | ||
ap = cutting thickness (axial) | ||
The suggested cutting values are reference values and must be adapted to the respective conditions. |