Welcome to Würth Slowakia For trade customers only

Solid carbide roughing cutter, triple blade, HA shank

End mill SC Alu WN-XL Z3 3xD/1.5xD 35° WR HA
RGHCTR-SP-DIN6527L-AL-SC-HA-D6,0MM

Art.-no. 5443300441

EAN 4055375917749

Price for selected packaging unit
Solid carbide roughing cutter, triple blade, HA shank

Art.-no. 5443300441

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for machining aluminium materials (both for cast and wrought alloys). Extremely smooth surface prevents formation of built-up edges.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7015

Material to be processed

Aluminium, Copper, Brass, Plastic

Diameter (d1)

6 mm

Shank diameter (d2)

6 mm

Clearance diameter (d3)

5.6 mm

Standards

CS

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

35°

Length (l1)

57 mm

Cutting edge length (l2)

10 mm

Clearance length (l3)

20 mm

Number of cutting edges (Z)

3 PCS

Corner chamfer

0.35 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Copper, Brass, Plastics

Cutting values for roughing groove
For dia. 6 to dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 500 0,110 0,140 0,160 0,180 0,220 0,280
Aluminium, aluminium cast alloys < 10% Si < 600 N/mm² E 475 0,110 0,140 0,160 0,180 0,220 0,280
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 250 0,092 0,140 0,200 0,24 0,300 0,38
Copper, low-alloyed < 350 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
Brass, short-chipping < 600 N/mm² E 250 0,082 0,120 0,150 0,180 0,220 0,280
Brass, long-chipping < 600 N/mm² E 175 0,082 0,120 0,150 0,180 0,220 0,280
Bronze, short-chipping < 600 N/mm² E 175 0,082 0,120 0,150 0,180 0,220 0,280
650–850 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
Bronze, long-chipping < 850 N/mm² E 135 0,082 0,120 0,150 0,180 0,220 0,280
850–1200 N/mm² E 120 0,082 0,120 0,150 0,180 0,220 0,280
Plastics Thermoplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Duroplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Legend
T = dry ae = 0.5xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 6 to dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10 Dia. 12 Dia. 16 Dia. 20
Aluminium, aluminium alloys < 530 N/mm² E 580 0,132 0,168 0,192 0,216 0,264 0,336
Aluminium, aluminium cast alloys < 10% Si < 600 N/mm² E 530 0,132 0,168 0,192 0,216 0,264 0,336
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 290 0,110 0,168 0,240 0,288 0,360 0,456
Copper, low-alloyed < 350 N/mm² E 160 0,098 0,144 0,180 0,216 0,264 0,336
Brass, short-chipping < 600 N/mm² E 290 0,098 0,144 0,180 0,216 0,264 0,336
Brass, long-chipping < 600 N/mm² E 205 0,098 0,144 0,180 0,216 0,264 0,336
Bronze, short-chipping < 600 N/mm² E 205 0,098 0,144 0,180 0,216 0,264 0,336
650–850 N/mm² E 170 0,098 0,144 0,180 0,216 0,264 0,336
Bronze, long-chipping < 850 N/mm² E 170 0,098 0,144 0,180 0,216 0,264 0,336
850–1200 N/mm² E 145 0,098 0,144 0,180 0,216 0,264 0,336
Plastics Thermoplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Duroplastic E/T 250 0,050 0,064 0,080 0,100 0,120 0,164
Legend
T = dry ae = 1xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information