Solid carbide single-tooth cutter, plastic, right-hand cutting with left twist
Single-tooth cutter SC HSC WN RL typeW HA plastics
CTR-SNGLTO-WN-PVC-SC-W-D4,0MM
Art.-no.
5443301634
EAN 4055375891322
Price for selected packaging unit












Exclusively for trade customers
Register now and access more than 125,000 products
Right-hand cutting with left-hand spiral. Suitable for machining all plastics, fibreglass-reinforced polyester and graphite.
Product information
Datasheets(X)
![]() | |
Product code | 6215 |
Material to be processed | Aluminium, Plastic |
Diameter (d1) | 4 mm |
Shank diameter (d2) | 4 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | Plain |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 40 mm |
Cutting edge length (l2) | 15 mm |
Number of cutting edges (Z) | 1 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Aluminium, Plastics |
Cutting values for finishing contour |