Welcome to Würth Slowakia For trade customers only

Song X S1P low-cut safety shoes

Safety shoe S1P Song X
SHOE SONG X S1P ANTHRACITE 45

Art.-no. M416182045
EAN 4251926313330

Price for selected packaging unit
Song X S1P low-cut safety shoes

Art.-no. M416182045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A very comfortable leather S1P safety shoe for use in dry working environments for wider feet
  • Suede with ventilation holes

  • Fabric lining

  • Plastic protective toe caps, fabric penetration-resistant midsole

  • PU outer sole SRC, width 12

  • Metal-free

  • Made in Europe

  • Approx. 1100 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

45

Material of shoes upper

Suede

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC , FO

ISO

20345

Other standard

SRC, FO

Foot width

12 (comfort width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10.5

Shoe size EU

45

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information